Skip Content

Aerator,15/16 And 55/64-27 In,1 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Aerator, 15/16 And 55/64-27 In, 1 GPM

Price $2.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XGG4
  • Mfr. Model # 5501105
  • UNSPSC # 40141702
  • Catalog Page # 3849
  • Shipping Weight 0.04 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAerator
  • TypeRegular Dual Thread
  • Thread Size15/16"-27 x 55/64"-27
  • Flow Rate (GPM)1.0 PCA
  • StreamAerated
  • FinishChrome
  • StandardsWaterSense, NSF61, AB1953
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Uses up to 30% less water than regular aerators, while offering the same performance. Aerator insert allows the user to change flow rate or stream type without replacing the entire aerator.

To select the proper aerator for your application:
1. Identify the size of your aerator: quarter-size (choose regular) or nickel-size (choose small)
2. Identify thread size and type (male or female)
3. Select flow rate and stream type

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.