Skip Content

 
Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adapter

Technical Specs

  • Sub-Category Gaskets, Hardware and O-Rings 
  • Item Adapter 
  • Material Brass 
Finish
Please Select
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • NEOPERL 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Finish
Size
Price
Qty
Please use Qty box to add item(s) to cart.
5502905
Chrome
3/8"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $2.76 / each

Technical Specs

  • Sub-Category Gaskets, Hardware and O-Rings
  • Item Adapter
  • Material Brass
  • Finish Chrome
  • Size 3/8"
5503205
Chrome
5/8"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $4.69 / each

Technical Specs

  • Sub-Category Gaskets, Hardware and O-Rings
  • Item Adapter
  • Material Brass
  • Finish Chrome
  • Size 5/8"
5503105
Chrome
11/16"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $3.28 / each

Technical Specs

  • Sub-Category Gaskets, Hardware and O-Rings
  • Item Adapter
  • Material Brass
  • Finish Chrome
  • Size 11/16"
5503305
Chrome
1"

$2.96 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.96 / each

Price $3.29 / each

Technical Specs

  • Sub-Category Gaskets, Hardware and O-Rings
  • Item Adapter
  • Material Brass
  • Finish Chrome
  • Size 1"
5503705
Chrome
1-1/2" x 7-3/8" x 4"

$15.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $15.00 / each

Price $51.35 / each

Technical Specs

  • Sub-Category Gaskets, Hardware and O-Rings
  • Item Adapter
  • Material Brass
  • Finish Chrome
  • Size 1-1/2" x 7-3/8" x 4"
5503405
Unplated
1-5/16"

$9.33 / each

Enter location to check availability
Catalog Page #  3422 

Price $9.33 / each

Technical Specs

  • Sub-Category Gaskets, Hardware and O-Rings
  • Item Adapter
  • Material Brass
  • Finish Unplated
  • Size 1-5/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More