Skip Content

Water Nozzle,Wand,Earth Brown/Ylw,15In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Nozzle, Wand, Earth Brown/Ylw, 15In L

Price $21.28 / each

Please sign in or register to access lists

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code


NEW YORK branch 551

  • Item # 15X956
  • Mfr. Model # 15X956
  • UNSPSC # 40141731
  • Catalog Page # 1435
  • Shipping Weight 0.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Nozzle
  • DesignWand
  • Features5 Spray Pattern
  • ConstructionRezimar With Overmold, Crush Resistant Coupling, Aluminum Tube
  • ConnectionGHT
  • Flow Rate2.5 to 5.0 gpm
  • Max. Pressure60 psi
  • Max. Temp.100 Degrees F
  • ColorEarth Brown/Yellow
  • Flow ControlThumb Turn Knob
  • Length15"
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I PURCHASED (2) WAND ITEM# 15X956 @ A HARDWARE STORE IN WHEATON, ILLINOIS, LAST SUMMER.
ONE OF THE WANDS STILL WORK FINE, HOWEVER THE SECOND ONE HAS LOST ITS ABILITY TO SHUT OFF, APPARENTLY THE HANDLE IS NO LONGER WORKING.
IT ALSO LEAKS @ THE WATER HOSE CONNECTION. I REPLACED THE WASHER, THINKING IT LEAKED BECAUSE OF A FAULTY WASHER, BUT IT CONTINUES TO LEAK??
PLEASE ADVISE OPTIONS. SHOULD I CONTACT THE STORE I PURCHASED IT?
1 month ago
by
Read all my Q&A
 
Please wait while more information about SELCOLBY is loaded.
Additional information about SELCOLBY could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, you will want to take it back to the store you purchased it from. We may have the same item as another vendor however the vendor you purchased it from should be able to refund your item or replace as necessary.
3 weeks, 5 days ago
by
Read all my Q&A
 
Please wait while more information about CarolynF is loaded.
Additional information about CarolynF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:55:59.775-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15X956, prod, sort_default
1 of 1
  • 2015-08-31T19:55:59.777-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15X956, prod, sort_default
1 of 1