Skip Content

Traveling Sprinkler, Spray Coverage: 13,500 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Traveling Sprinkler, Spray Coverage: 13,500 sq. ft.

Price $106.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1HLW6
  • Mfr. Model # 1HLW6
  • UNSPSC # 21101803
  • Catalog Page # 1281
  • Shipping Weight 17.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sprinklers
(H) Traveling Sprinkler
Travels up to 200 ft. Adjustable arms and automatic shut-off. Die-cast iron body.

View More

Technical Specs

  • Item Traveling Sprinkler
  • Spray Coverage 13,500 sq. ft.
  • Head Material Cast Iron
  • Base Material Cast Iron
  • Hose Connection 3/4" GHT
  • Min. Water Pressure 40 psi
  • Features Wheels, Chip Resistant Powder Coat Paint
  • Controls Auto Shut Off
  • Includes Shut-off Ramp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 I have two of the nelson travling sprinkler & both are not working.one the gears no longer move the sprinkler & the other the spining sprinkler came loose.i have had one for about 1 1/2 years & the other purchased fall of 2012. not very good for the price. August 23, 2013
  • 2016-02-06 T19:52:00.894-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1HLW6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about waterer is loaded.
Additional information about waterer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The internal gears for the motor drive in the 1HLW6 are plastic.

Thank you for using Grainger Ask and Answer.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
gears are plastic, i think
2 years, 5 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:53:17.772-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1HLW6, prod, sort_default
1 of 1
  • 2016-02-06 T19:53:17.773-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1HLW6, prod, sort_default
1 of 1