Skip Content

Inverter Drawn Arc Stud Welder,200-460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Inverter Drawn Arc Stud Welder, 200-460V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 12A790
  • Mfr. Model # N1500iSD
  • UNSPSC # 23171508
  • Catalog Page # N/A
  • Shipping Weight 90.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This inverter drawn arc stud welder features a 25-ft. weld/control cable and 25-ft. ground cable to support drawn arc, gas arc, and short-cycle weld processes with lightweight portability and reduced power requirements.

View More

Technical Specs

  • Item Inverter Drawn Arc Stud Welder
  • Input Voltage 200-230V or 400-460V
  • Transformer Rating Inverter
  • Fusing 60A@200-240, 30A@400-460
  • Capacitance N/A
  • Stud Range 3/16 - 3/4"
  • Duty Cycle 3/16" 52/min, 1/4" 48/min, 5/16" 36/min, 3/8" 29/min, , 1/2" 19/min 5/8" 8/min, 3/4" 4/min
  • Timing Control 5-1000 ms
  • Output Range 50-1500A
  • Features Light Weight (80lbs) Portability & Reduced Power Requriements, Supports Drawn Arc, Gas Arc, and Short Cycle Weld Processes, Nelson 2 Year or 1,000,000 Weld Warranty
  • Height 10"
  • Width 16.5"
  • Length 28"
  • Includes Control Unit/Power Source, 25ft Weld/Control Cable, Weld Gun, 25ft Ground Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.