Skip Content

Capacitor Discharge Stud Welder,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Capacitor Discharge Stud Welder, 115V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 12A787
  • Mfr. Model # NCD 1600+
  • UNSPSC # 23171508
  • Catalog Page # 3412
  • Shipping Weight 38.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Capacitor Discharge Stud Welder
  • Input Voltage 115V
  • Fusing 20A
  • Stud Range #4 - 5/16"
  • Duty Cycle 8/Min
  • Output Range 35-200V
  • Features Lightweight Portable Design, Integrated Weld Quality Monitor, And Preventative Maintenance Monitoring, Stepless Voltage Adjustment With Ability To Reduce The Charge Value Without A Complete Discharge, Lcd Display, Self-diagnostics, Weld Schedule Presets, Easy Set-up No Tools Required
  • Height 8"
  • Width 12"
  • Length 9"
  • Includes Control Unit/Power Source, 19 ft. Weld/Control Cable, Weld Gun
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.