Skip Content

Automatic Shutoff Water Timer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Automatic Shutoff Water Timer

Price $22.89 / each

Please sign in or register to access lists

Go

Ship to: 75201 (Change)

Go

Invalid Zip Code

DALLAS branch 201

  • Item # 1HLW7
  • Mfr. Model # 1HLW7
  • UNSPSC # 21101803
  • Catalog Page # 1434
  • Shipping Weight 0.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAutomatic Shutoff Water Timer
  • Max. No. Zones1
  • Max. Time Cycle120 min.
  • Max. Time Setting180 min.
  • Min. Time Setting0 min.
  • Display TypeNone
  • Power SourceMechanical
  • Manual OverrideOn/Off
  • Coupling3/4" GHT
  • Max. Pressure100 psi.
  • Enclosure TypeOutdoor
  • FeaturesManual On, Timed Off
  • Width2-5/8"
  • Depth4-1/4"
  • Height4-1/8"
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Question

We have a public water valve and we don't want water wasted.

So if this is attached, one can't just turn on water and leave it running indefinitely?

If the answer is Yes, it will address the issue of accidently wasting water. However is there anyway to some how secure it, so the water can be left unlocked, but a vandal would not be able to just take this off easily and leave the water running?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about David1961 is loaded.
Additional information about David1961 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact Technical Product Support for further Information on this Item 1-800-472-4643.

Thank you for using Grainger Ask & Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:04:34.760-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1HLW7, prod, sort_default
1 of 1
  • 2015-07-02T20:04:34.761-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1HLW7, prod, sort_default
1 of 1