Skip Content

Tactical Mini Flashlight,LED,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Mini Flashlight, LED, Gray

Price $40.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36P478
  • Mfr. Model # 5561
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.416 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tactical Mini Flashlight
  • Safety Rated No
  • Lamp Type LED
  • Battery Size AAA
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 4.5 hr.
  • Length 4.50"
  • Body Dia. 1.50"
  • Lumens 75
  • Lumens Range 149 or Less
  • Minimum Battery Life 4.5 hr.
  • Maximum Lumens Output 75
  • Lamp Life 110,000 hr.
  • Body Color Gray
  • Body Material Aircraft Aluminum
  • Switch Type Push Button
  • Lens Material Plastic
  • Beam Distance 30m
  • Impact Resistance Yes
  • Light Output Modes High / Laser / Strobe / SOS
  • Water Penetration Rating None
  • Standards ANSI
  • Battery Type Alkaline
  • Drop Rating 1m
  • Rechargeable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.