Carbon Steel Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carbon Steel Inline Ball Valve, FNPT x FNPT

NAVCO

Technical Specs

  • Sub-Category:Carbon Steel Ball Valves 
  • Item:Ball Valve 
  • Body Material:Carbon Steel 
  • Body Style:Inline 
  • Connection Type:FNPT x FNPT 
  • Max. Steam Pressure:250 psi WSP 
  • For Drinking Water Applications:Low Lead Compliant 
Brand:NAVCO 
Valve Structure
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
Product #Valve StructurePipe SizeMax. PressureAvailabilityPrice Qty
30C4702-Piece1/2"2000 psi WOG

Typically in Stock

$55.70 / each

30C4712-Piece3/4"2000 psi WOG

Typically in Stock

$74.45 / each

30C4722-Piece1"2000 psi WOG

Typically in Stock

$93.20 / each

30C4732-Piece1-1/2"2000 psi WOG

Typically in Stock

$179.00 / each

30C4742-Piece2"2000 psi WOG

Typically in Stock

$230.50 / each

30C4753-Piece1/2"2000 psi WOG

Typically in Stock

$112.50 / each

30C4763-Piece3/4"2000 psi WOG

Typically in Stock

$155.50 / each

30C4773-Piece1"2000 psi WOG

Typically in Stock

$193.00 / each

30C4783-Piece1-1/2"1500 psi WOG

Typically in Stock

$348.25 / each

30C4793-Piece2"1500 psi WOG

Typically in Stock

$600.00 / each

Adding More Products