Skip Content

 
CF8M Stainless Steel Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CF8M Stainless Steel Inline Ball Valve, FNPT x FNPT

NAVCO


Technical Specs

  • Sub-CategoryStainless Steel Ball Valves 
  • ItemBall Valve 
  • Body MaterialCF8M Stainless Steel 
  • Valve Structure3-Piece 
  • Body StyleInline 
  • Connection TypeFNPT x FNPT 
  • Max. Steam Pressure250 psi WSP 
BrandNAVCO 
Pipe Size
Please Select
Max. Pressure
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Max. Pressure
Availability
Price
Qty
1/2-S30-316-316-HL
1/2"
2000 psi WOG

$163.50 / each

CF8M SS Ball Valve,FNPT,1/2 In
Catalog Page #  4010 

Price: $163.50 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCF8M Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1/2"
  • Max. Pressure2000 psi WOG
  • Max. Steam Pressure250 psi WSP
3/4-S30-316-316-HL
3/4"
2000 psi WOG

$202.75 / each

CF8M SS Ball Valve,FNPT,3/4 In
Catalog Page #  4010 

Price: $202.75 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCF8M Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size3/4"
  • Max. Pressure2000 psi WOG
  • Max. Steam Pressure250 psi WSP
1-S30-316-316-HL
1"
2000 psi WOG

$275.75 / each

CF8M SS Ball Valve,FNPT,1 In
Catalog Page #  4010 

Price: $275.75 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCF8M Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1"
  • Max. Pressure2000 psi WOG
  • Max. Steam Pressure250 psi WSP
11/2-S30-316-316-HL
1-1/2"
1500 psi WOG

$461.25 / each

CF8M SS Ball Valve,FNPT,1-1/2 In
Catalog Page #  4010 

Price: $461.25 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCF8M Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size1-1/2"
  • Max. Pressure1500 psi WOG
  • Max. Steam Pressure250 psi WSP
2-S30-316-316-HL
2"
1500 psi WOG

$658.50 / each

CF8M SS Ball Valve,FNPT,2 In
Catalog Page #  4010 

Price: $658.50 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body MaterialCF8M Stainless Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeFNPT x FNPT
  • Pipe Size2"
  • Max. Pressure1500 psi WOG
  • Max. Steam Pressure250 psi WSP