CF8M Stainless Steel Inline Ball Valve, Flanged x Flanged close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CF8M Stainless Steel Inline Ball Valve, Flanged x Flanged

NAVCO

Technical Specs

  • Sub-Category:Stainless Steel Ball Valves 
  • Item:Ball Valve 
  • Body Material:CF8M Stainless Steel 
  • Valve Structure:1-Piece 
  • Body Style:Inline 
  • Connection Type:Flanged x Flanged 
  • Max. Pressure:285 psi WOG 
  • Max. Steam Pressure:250 psi WSP 
Brand:NAVCO 
Pipe Size
Please Select
Product #Pipe SizeAvailabilityPrice Qty
30C4631/2"

Typically in Stock

$193.00 / each

30C4643/4"

Typically in Stock

$230.50 / each

30C4651"

Typically in Stock

$284.00 / each

30C4661-1/2"

Item ships within 16 business days from supplier

$412.50 / each

30C4672"

Item ships within 16 business days from supplier

$557.00 / each

30C4683"

Item ships within 16 business days from supplier

$884.00 / each

30C4694"

Item ships within 16 business days from supplier

$1,055.00 / each

Adding More Products