Skip Content

 
Tubed Magnetic Float Ball close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubed Magnetic Float Ball


Technical Specs

  • Item Tubed Magnetic Float Ball 
  • Material of Construction Stainless Steel 
  • Connection Internal 
Shape
Please Select
Float Dia.
Please Select
Float Length
Please Select
Threaded
Please Select
Float Weight
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • NAUGATUCK 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Shape
Float Dia.
Float Length
Threaded
Float Weight
Price
Qty
Please use Qty box to add item(s) to cart.
GR-610N
Oblong
7/8"
1-1/2"
11/32"
0.34 oz.

$18.97 / each

Enter location to check availability
Catalog Page #  NA

Price $18.97 / each

Technical Specs

  • Item Tubed Magnetic Float Ball
  • Shape Oblong
  • Material of Construction Stainless Steel
  • Connection Internal
  • Float Dia. 7/8"
  • Float Length 1-1/2"
  • Threaded 11/32"
  • Float Weight 0.34 oz.
GR-750DN
Oblong
1-3/8"
1-1/2"
19/32"
0.77 oz.

$21.28 / each

Enter location to check availability
Catalog Page #  NA

Price $21.28 / each

Technical Specs

  • Item Tubed Magnetic Float Ball
  • Shape Oblong
  • Material of Construction Stainless Steel
  • Connection Internal
  • Float Dia. 1-3/8"
  • Float Length 1-1/2"
  • Threaded 19/32"
  • Float Weight 0.77 oz.
GR-750AN
Oblong
1-1/2"
1"
11/32"
0.43 oz.

$20.25 / each

Enter location to check availability
Catalog Page #  NA

Price $20.25 / each

Technical Specs

  • Item Tubed Magnetic Float Ball
  • Shape Oblong
  • Material of Construction Stainless Steel
  • Connection Internal
  • Float Dia. 1-1/2"
  • Float Length 1"
  • Threaded 11/32"
  • Float Weight 0.43 oz.
GR-710S
Round
1"
11/32"
0.27 oz.

$19.75 / each

Enter location to check availability
Catalog Page #  NA

Price $19.75 / each

Technical Specs

  • Item Tubed Magnetic Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection Internal
  • Float Dia. 1"
  • Threaded 11/32"
  • Float Weight 0.27 oz.
GR-725S
Round
1"
11/32"
0.30 oz.

$18.97 / each

Enter location to check availability
Catalog Page #  NA

Price $18.97 / each

Technical Specs

  • Item Tubed Magnetic Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection Internal
  • Float Dia. 1"
  • Threaded 11/32"
  • Float Weight 0.30 oz.
GR-730N
Round
1-1/8"
11/32"
0.30 oz.

$19.75 / each

Enter location to check availability
Catalog Page #  NA

Price $19.75 / each

Technical Specs

  • Item Tubed Magnetic Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection Internal
  • Float Dia. 1-1/8"
  • Threaded 11/32"
  • Float Weight 0.30 oz.
GR-800S
Round
2"
1.28 oz.

$25.90 / each

Enter location to check availability
Catalog Page #  NA

Price $25.90 / each

Technical Specs

  • Item Tubed Magnetic Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection Internal
  • Float Dia. 2"
  • Float Weight 1.28 oz.
GR-900N
Round
2"
19/32"
1.76 oz.

$30.90 / each

Enter location to check availability
Catalog Page #  NA

Price $30.90 / each

Technical Specs

  • Item Tubed Magnetic Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection Internal
  • Float Dia. 2"
  • Threaded 19/32"
  • Float Weight 1.76 oz.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More