Skip Content

 
Float Ball close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Float Ball

Technical Specs

  • Item Float Ball 
Shape
Please Select
Material of Construction
Please Select
Connection
Please Select
Float Dia.
Please Select
Float Length
Please Select
Threaded
Please Select
Float Weight
Please Select
For Drinking Water Applications
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • NAUGATUCK 
Select items to compare View Compare
107 Products
Compare /
Item #
Mfr.
Model #
Shape
Material of Construction
Connection
Float Dia.
Float Length
Threaded
Float Weight
For Drinking Water Applications
Price
Qty
Please use Qty box to add item(s) to cart.
GR3X720CU
Oblong
Copper
External
3"
7"
Self, 1/4-20
9.26 oz.

$38.75 / each

Enter location to check availability
Catalog Page #  3638 

Price $38.75 / each

Technical Specs

  • Item Float Ball
  • Shape Oblong
  • Material of Construction Copper
  • Connection External
  • Float Dia. 3"
  • Float Length 7"
  • Threaded Self, 1/4-20
  • Float Weight 9.26 oz.
GR4X723CU
Oblong
Copper
External
4"
7"
Self, 1/4-20
9.78 oz.
Low Lead Compliant

$57.70 / each

Enter location to check availability
Catalog Page #  3638 

Price $57.70 / each

Technical Specs

  • Item Float Ball
  • Shape Oblong
  • Material of Construction Copper
  • Connection External
  • Float Dia. 4"
  • Float Length 7"
  • Threaded Self, 1/4-20
  • Float Weight 9.78 oz.
  • For Drinking Water Applications Low Lead Compliant
GR6X1021CU
Oblong
Copper
External
6"
10"
Self, 1/4"
24 oz.
Low Lead Compliant

$119.85 / each

Enter location to check availability
Catalog Page #  NA

Price $119.85 / each

Technical Specs

  • Item Float Ball
  • Shape Oblong
  • Material of Construction Copper
  • Connection External
  • Float Dia. 6"
  • Float Length 10"
  • Threaded Self, 1/4"
  • Float Weight 24 oz.
  • For Drinking Water Applications Low Lead Compliant
GR6X8721CU
Oblong
Copper
External
6"
8"
Self, 1/4"
23.14 oz.
Low Lead Compliant

$111.10 / each

Enter location to check availability
Catalog Page #  NA

Price $111.10 / each

Technical Specs

  • Item Float Ball
  • Shape Oblong
  • Material of Construction Copper
  • Connection External
  • Float Dia. 6"
  • Float Length 8"
  • Threaded Self, 1/4"
  • Float Weight 23.14 oz.
  • For Drinking Water Applications Low Lead Compliant
GR4X525304SS
Oblong
Stainless Steel
External
4"
5"
Self, 1/4-20
5.92 oz.

$71.40 / each

Enter location to check availability
Catalog Page #  3638 

Price $71.40 / each

Technical Specs

  • Item Float Ball
  • Shape Oblong
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 4"
  • Float Length 5"
  • Threaded Self, 1/4-20
  • Float Weight 5.92 oz.
GR4X625304SS
Oblong
Stainless Steel
External
4"
6"
Self, 1/4-20
6.46 oz.

$79.15 / each

Enter location to check availability
Catalog Page #  3638 

Price $79.15 / each

Technical Specs

  • Item Float Ball
  • Shape Oblong
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 4"
  • Float Length 6"
  • Threaded Self, 1/4-20
  • Float Weight 6.46 oz.
GR4X625304SS
Oblong
Stainless Steel
External
4"
6"
Self, 3/8-16
6.46 oz.

$79.15 / each

Enter location to check availability
Catalog Page #  3638 

Price $79.15 / each

Technical Specs

  • Item Float Ball
  • Shape Oblong
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 4"
  • Float Length 6"
  • Threaded Self, 3/8-16
  • Float Weight 6.46 oz.
GR4X719304SS
Oblong
Stainless Steel
External
4"
7"
Self, 1/4-20
12.74 oz.

$84.70 / each

Enter location to check availability
Catalog Page #  3638 

Price $84.70 / each

Technical Specs

  • Item Float Ball
  • Shape Oblong
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 4"
  • Float Length 7"
  • Threaded Self, 1/4-20
  • Float Weight 12.74 oz.
GR5X71820304SS
Oblong
Stainless Steel
External
5"
7"
Self, 1/4-20
24 oz.

$159.50 / each

Enter location to check availability
Catalog Page #  3638 

Price $159.50 / each

Technical Specs

  • Item Float Ball
  • Shape Oblong
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 5"
  • Float Length 7"
  • Threaded Self, 1/4-20
  • Float Weight 24 oz.
GR5X71816304SS
Oblong
Stainless Steel
External
5"
7"
Self, 3/8-16
24 oz.

$160.50 / each

Enter location to check availability
Catalog Page #  3638 

Price $160.50 / each

Technical Specs

  • Item Float Ball
  • Shape Oblong
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 5"
  • Float Length 7"
  • Threaded Self, 3/8-16
  • Float Weight 24 oz.
GR6X1019304SS
Oblong
Stainless Steel
External
6"
10"
Self, 1/4"
35.50 oz.

$222.75 / each

Enter location to check availability
Catalog Page #  NA

Price $222.75 / each

Technical Specs

  • Item Float Ball
  • Shape Oblong
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 6"
  • Float Length 10"
  • Threaded Self, 1/4"
  • Float Weight 35.50 oz.
GRC1020RE
Round
Copper
External
10"
Self, 3/8"
44.92 oz.
Low Lead Compliant

$155.25 / each

Enter location to check availability
Catalog Page #  3638 

Price $155.25 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 10"
  • Threaded Self, 3/8"
  • Float Weight 44.92 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC1020RG
Round
Copper
External
10"
Self, 3/8-16
43.86 oz.
Low Lead Compliant

$153.00 / each

Enter location to check availability
Catalog Page #  3638 

Price $153.00 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 10"
  • Threaded Self, 3/8-16
  • Float Weight 43.86 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC1220RH
Round
Copper
External
12"
Self, 1/4"
73 oz.
Low Lead Compliant

$187.75 / each

Enter location to check availability
Catalog Page #  NA

Price $187.75 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 12"
  • Threaded Self, 1/4"
  • Float Weight 73 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC1220RE
Round
Copper
External
12"
Self, 3/8"
68 oz.
Low Lead Compliant

$195.75 / each

Enter location to check availability
Catalog Page #  3638 

Price $195.75 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 12"
  • Threaded Self, 3/8"
  • Float Weight 68 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC1220RF
Round
Copper
External
12"
Self, 1/2"
68 oz.
Low Lead Compliant

$191.25 / each

Enter location to check availability
Catalog Page #  NA

Price $191.25 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 12"
  • Threaded Self, 1/2"
  • Float Weight 68 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC3021RA
Round
Copper
External
3"
Self, 1/4-20
2.62 oz.

$24.81 / each

Enter location to check availability
Catalog Page #  3638 

Price $24.81 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 3"
  • Threaded Self, 1/4-20
  • Float Weight 2.62 oz.
GRC3524RB
Round
Copper
External
3-1/2"
Self, 1/8"
4.04 oz.

$30.70 / each

Enter location to check availability
Catalog Page #  NA

Price $30.70 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 3-1/2"
  • Threaded Self, 1/8"
  • Float Weight 4.04 oz.
GRC4023RB
Round
Copper
External
4"
Self, 1/8"
5.52 oz.
Low Lead Compliant

$35.20 / each

Enter location to check availability
Catalog Page #  NA

Price $35.20 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 4"
  • Threaded Self, 1/8"
  • Float Weight 5.52 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC4023RA
Round
Copper
External
4"
Self, 1/4-20
5.52 oz.
Low Lead Compliant

$35.20 / each

Enter location to check availability
Catalog Page #  3638 

Price $35.20 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 4"
  • Threaded Self, 1/4-20
  • Float Weight 5.52 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC4522RB
Round
Copper
External
4-1/2"
Self, 1/8"
7 oz.
Low Lead Compliant

$37.40 / each

Enter location to check availability
Catalog Page #  NA

Price $37.40 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 4-1/2"
  • Threaded Self, 1/8"
  • Float Weight 7 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC5023RC
Round
Copper
External
5"
Self, 1/2"
8.92 oz.
Low Lead Compliant

$42.60 / each

Enter location to check availability
Catalog Page #  3638 

Price $42.60 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 5"
  • Threaded Self, 1/2"
  • Float Weight 8.92 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC5023RA
Round
Copper
External
5"
Self, 1/4-20
8.30 oz.
Low Lead Compliant

$40.65 / each

Enter location to check availability
Catalog Page #  3638 

Price $40.65 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 5"
  • Threaded Self, 1/4-20
  • Float Weight 8.30 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC6023RA
Round
Copper
External
6"
Self, 1/4-20
10.68 oz.
Low Lead Compliant

$45.55 / each

Enter location to check availability
Catalog Page #  3638 

Price $45.55 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 6"
  • Threaded Self, 1/4-20
  • Float Weight 10.68 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC6023RD
Round
Copper
External
6"
Self, 5/16-18
10.68 oz.
Low Lead Compliant

$45.55 / each

Enter location to check availability
Catalog Page #  3638 

Price $45.55 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 6"
  • Threaded Self, 5/16-18
  • Float Weight 10.68 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC7024RE
Round
Copper
External
7"
Self, 3/8"
15.84 oz.
Low Lead Compliant

$62.90 / each

Enter location to check availability
Catalog Page #  3638 

Price $62.90 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 7"
  • Threaded Self, 3/8"
  • Float Weight 15.84 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC7024RD
Round
Copper
External
7"
Self, 5/16-18
15.60 oz.
Low Lead Compliant

$59.90 / each

Enter location to check availability
Catalog Page #  3638 

Price $59.90 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 7"
  • Threaded Self, 5/16-18
  • Float Weight 15.60 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC8023RE
Round
Copper
External
8"
Self, 3/8"
20.04 oz.
Low Lead Compliant

$72.15 / each

Enter location to check availability
Catalog Page #  3638 

Price $72.15 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 8"
  • Threaded Self, 3/8"
  • Float Weight 20.04 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC8024RG
Round
Copper
External
8"
Self, 3/8-16
19.90 oz.
Low Lead Compliant

$68.70 / each

Enter location to check availability
Catalog Page #  3638 

Price $68.70 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 8"
  • Threaded Self, 3/8-16
  • Float Weight 19.90 oz.
  • For Drinking Water Applications Low Lead Compliant
GRC9020RE
Round
Copper
External
9"
Self, 3/8"
36 oz.
Low Lead Compliant

$113.05 / each

Enter location to check availability
Catalog Page #  3638 

Price $113.05 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection External
  • Float Dia. 9"
  • Threaded Self, 3/8"
  • Float Weight 36 oz.
  • For Drinking Water Applications Low Lead Compliant
GR10S414HE
Round
Stainless Steel
External
10"
Self, 1/4"
96.96 oz.

$327.25 / each

Enter location to check availability
Catalog Page #  NA

Price $327.25 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 10"
  • Threaded Self, 1/4"
  • Float Weight 96.96 oz.
GR10S418HF
Round
Stainless Steel
External
10"
Self, 3/8"
80 oz.

$367.50 / each

Enter location to check availability
Catalog Page #  NA

Price $367.50 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 10"
  • Threaded Self, 3/8"
  • Float Weight 80 oz.
GR10S414HF
Round
Stainless Steel
External
10"
Self, 3/8"
96.96 oz.

$294.50 / each

Enter location to check availability
Catalog Page #  3638 

Price $294.50 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 10"
  • Threaded Self, 3/8"
  • Float Weight 96.96 oz.
GR10S418HG
Round
Stainless Steel
External
10"
Self, 1/2"
80 oz.

$387.75 / each

Enter location to check availability
Catalog Page #  3638 

Price $387.75 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 10"
  • Threaded Self, 1/2"
  • Float Weight 80 oz.
GR10S414HG
Round
Stainless Steel
External
10"
Self, 1/2"
96.96 oz.

$323.50 / each

Enter location to check availability
Catalog Page #  NA

Price $323.50 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 10"
  • Threaded Self, 1/2"
  • Float Weight 96.96 oz.
GR10S418HC
Round
Stainless Steel
External
10"
Self, 3/8-16
80 oz.

$387.75 / each

Enter location to check availability
Catalog Page #  3638 

Price $387.75 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 10"
  • Threaded Self, 3/8-16
  • Float Weight 80 oz.
GR12S414HE
Round
Stainless Steel
External
12"
Self, 1/4"
104.48 oz.

$387.75 / each

Enter location to check availability
Catalog Page #  NA

Price $387.75 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 12"
  • Threaded Self, 1/4"
  • Float Weight 104.48 oz.
GR12S414HF
Round
Stainless Steel
External
12"
Self, 3/8"
104.48 oz.

$387.75 / each

Enter location to check availability
Catalog Page #  NA

Price $387.75 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 12"
  • Threaded Self, 3/8"
  • Float Weight 104.48 oz.
GR35S424HD
Round
Stainless Steel
External
3-1/2"
Self, 1/8"
4.32 oz.

$35.20 / each

Enter location to check availability
Catalog Page #  NA

Price $35.20 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 3-1/2"
  • Threaded Self, 1/8"
  • Float Weight 4.32 oz.
GR35S424HA
Round
Stainless Steel
External
3-1/2"
Self, 1/4-20
3.68 oz.

$36.00 / each

Enter location to check availability
Catalog Page #  3638 

Price $36.00 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 3-1/2"
  • Threaded Self, 1/4-20
  • Float Weight 3.68 oz.
GR40S421HD
Round
Stainless Steel
External
4"
Self, 1/8"
6.80 oz.

$50.05 / each

Enter location to check availability
Catalog Page #  NA

Price $50.05 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 4"
  • Threaded Self, 1/8"
  • Float Weight 6.80 oz.
GR40S419HA
Round
Stainless Steel
External
4"
Self, 1/4-20
7.16 oz.

$46.50 / each

Enter location to check availability
Catalog Page #  NA

Price $46.50 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 4"
  • Threaded Self, 1/4-20
  • Float Weight 7.16 oz.
GR45S421HD
Round
Stainless Steel
External
4-1/2"
Self, 1/8"
7 oz.

$63.15 / each

Enter location to check availability
Catalog Page #  NA

Price $63.15 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 4-1/2"
  • Threaded Self, 1/8"
  • Float Weight 7 oz.
GR50S419HE
Round
Stainless Steel
External
5"
Self, 1/4"
11.82 oz.

$66.00 / each

Enter location to check availability
Catalog Page #  3638 

Price $66.00 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 5"
  • Threaded Self, 1/4"
  • Float Weight 11.82 oz.
GR50S419HA
Round
Stainless Steel
External
5"
Self, 1/4-20
11.54 oz.

$58.00 / each

Enter location to check availability
Catalog Page #  3638 

Price $58.00 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 5"
  • Threaded Self, 1/4-20
  • Float Weight 11.54 oz.
GR60S418HE
Round
Stainless Steel
External
6"
Self, 1/4"
22.98 oz.

$90.50 / each

Enter location to check availability
Catalog Page #  3638 

Price $90.50 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 6"
  • Threaded Self, 1/4"
  • Float Weight 22.98 oz.
GR60S418HA
Round
Stainless Steel
External
6"
Self, 1/4-20

$90.85 / each

Enter location to check availability
Catalog Page #  3638 

Price $90.85 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 6"
  • Threaded Self, 1/4-20
GR70S414HF
Round
Stainless Steel
External
7"
3/8-16
38.08 oz.

$116.85 / each

Enter location to check availability
Catalog Page #  3638 

Price $116.85 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 7"
  • Threaded 3/8-16
  • Float Weight 38.08 oz.
GR70S421HD
Round
Stainless Steel
External
7"
Self, 1/8"
23.18 oz.

$108.15 / each

Enter location to check availability
Catalog Page #  NA

Price $108.15 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 7"
  • Threaded Self, 1/8"
  • Float Weight 23.18 oz.
GR70S421HE
Round
Stainless Steel
External
7"
Self, 1/4"
23.18 oz.

$108.15 / each

Enter location to check availability
Catalog Page #  NA

Price $108.15 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 7"
  • Threaded Self, 1/4"
  • Float Weight 23.18 oz.
GR70S414HE
Round
Stainless Steel
External
7"
Self, 1/4"
38.08 oz.

$116.85 / each

Enter location to check availability
Catalog Page #  NA

Price $116.85 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 7"
  • Threaded Self, 1/4"
  • Float Weight 38.08 oz.
GR70S421HF
Round
Stainless Steel
External
7"
Self, 3/8"
23.52 oz.

$108.15 / each

Enter location to check availability
Catalog Page #  3638 

Price $108.15 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 7"
  • Threaded Self, 3/8"
  • Float Weight 23.52 oz.
GR70S421HG
Round
Stainless Steel
External
7"
Self, 1/2"
23.52 oz.

$108.70 / each

Enter location to check availability
Catalog Page #  NA

Price $108.70 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 7"
  • Threaded Self, 1/2"
  • Float Weight 23.52 oz.
GR70S414HG
Round
Stainless Steel
External
7"
Self, 1/2"
38.08 oz.

$117.30 / each

Enter location to check availability
Catalog Page #  NA

Price $117.30 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 7"
  • Threaded Self, 1/2"
  • Float Weight 38.08 oz.
GR80S421HE
Round
Stainless Steel
External
8"
IPS, 1/4"
32 oz.

$156.75 / each

Enter location to check availability
Catalog Page #  3638 

Price $156.75 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 8"
  • Threaded IPS, 1/4"
  • Float Weight 32 oz.
GR80S414HE
Round
Stainless Steel
External
8"
Self, 1/4"
68 oz.

$68.11 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $68.11 / each

Price $193.00 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 8"
  • Threaded Self, 1/4"
  • Float Weight 68 oz.
GR80S421HF
Round
Stainless Steel
External
8"
Self, 3/8"
32 oz.

$156.75 / each

Enter location to check availability
Catalog Page #  3638 

Price $156.75 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 8"
  • Threaded Self, 3/8"
  • Float Weight 32 oz.
GR80S421HG
Round
Stainless Steel
External
8"
Self, 1/2"
32 oz.

$156.75 / each

Enter location to check availability
Catalog Page #  3638 

Price $156.75 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 8"
  • Threaded Self, 1/2"
  • Float Weight 32 oz.
GR80S421HC
Round
Stainless Steel
External
8"
Self, 3/8-16
32 oz.

$156.75 / each

Enter location to check availability
Catalog Page #  3638 

Price $156.75 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 8"
  • Threaded Self, 3/8-16
  • Float Weight 32 oz.
GR90S418HE
Round
Stainless Steel
External
9"
Self, 1/4"
52.96 oz.

$253.75 / each

Enter location to check availability
Catalog Page #  NA

Price $253.75 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Stainless Steel
  • Connection External
  • Float Dia. 9"
  • Threaded Self, 1/4"
  • Float Weight 52.96 oz.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms