Skip Content

Cast Iron Hand Operated Drum Pump, Rotary, Ounces per Stroke: 8 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cast Iron Hand Operated Drum Pump, Rotary, Ounces per Stroke: 8 oz.

Price $101.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9DN56
  • Mfr. Model # 962
  • UNSPSC # 40151529
  • Catalog Page # N/A
  • Shipping Weight 14.3 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Rotary
  • Housing Material Cast Iron
  • Wetted Materials Hi-Nitrile Rubber
  • Discharge Tubing Material Steel
  • For Use With For Gasoline, Diesel Fuel, Light Oil
  • GPM 7.5
  • Ounces per Stroke 8 oz.
  • Max. Viscosity 90 SSU
  • Inlet Size 1-3/4"
  • Outlet Size 3/4"
  • Discharge Tube Outlet ID Size 3/4 "
  • Discharge Tube Outlet OD Size 3/4"
  • Discharge Tube Length 8"
  • Suction Tube Length Telescoping
  • Adapter Type Bung
  • Adapter Material Steel
  • Adapter Dia. 2"
  • Features Bi Directional Flow with Heavy Duty Cast Iron Vanes Hi Nitrile Rubber Seals and Telescoping Suction Tube
  • Includes (1) Rotary Pump, Telescoping Tube, 2" Bung Adapter
  • Manufacturers Warranty Length 2 yr.
  • Max. Liquid Temp. 120 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 3 out of 5 by Pump works OK. Extension tube is thin walled & crushes easily with locking screw causing wobbly fit in drum. We replaced tube with 42" length of 1" NPT pipe (for 55 gal drum) & all is well pumping lube oil & mineral spirits. March 9, 2016
Rated 4 out of 5 by I decent hand pump. Not fond of hand pumps at all but for the money it did the job required with no major issues. September 4, 2014
  • 2016-05-02 T01:52:27.372-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_9DN56, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.