Skip Content

Protective Goggles,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Protective Goggles, Green

NATIONAL SAFETY APPAREL

Price: $319.50 / each

Please sign in or register to access lists

  • Item # 4FPE6
  • Mfr. Model # H10GGLNN
  • UNSPSC # 46181804
  • Catalog Page # 2289
  • Shipping Weight 0.5 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemProtective Goggles
  • Lens ColorGreen
  • Frame ColorBlack
  • Lens MaterialPolycarbonate
  • StandardsASTM 2178
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Electrical Arc Flash Protective Accessories
• Tested to ASTM F2178 and NFPA standards
Arc Goggle and Balaclava
Combine high-energy arc goggle with Carbon-X fiber balaclava for ATPV arc rating of 45 cal./cm2 (items are sold separately). Arc goggle lens is optically correct and provides superior visual light transmission. The balaclava is designed for the arc goggle to be worn in combination and features an inner breathing chamber for increased airflow and holes for eye exposure only.
Note: Not approved for NFPA 70E-2009.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.