Skip Content

Elbow Length Cryogenic Gloves, Nylon Taslan And PTFE, Size XL, 17 to 18" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Elbow Length Cryogenic Gloves, Nylon Taslan And PTFE, Size XL, 17 to 18" Length

Price $338.25 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2AEZ6
  • Mfr. Model # G99CRBEPXLEL
  • UNSPSC # 46181504
  • Catalog Page # 2095
  • Catalog Group # D1621
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Elbow Cryogenic Gloves with 100% Waterproof Liner are lightweight and flexible. Gloves offer you warmth, flexibility and dexterity even with long exposure to ultra cold. The waterproof liner provides additional protection against cryogenic splashes. Washable.

• NSA Cryogenic Gloves are recommended for use when handling cryogenic liquids
• Special material gives you superior protection in extreme temperatures (–260° to -300°F)

View More

Technical Specs

  • Item Elbow Length Cryogenic Gloves
  • Length 17 to 18"
  • Size XL
  • Color Blue
  • Lining Olefin/Polyester
  • Material Nylon Taslan And PTFE
  • Temp. Range -260 to -300 Degrees F
  • Standards EN 511, ANSI/ISEA
  • Application Waterproof Cryogenic Liquids
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.