Skip Content

Window Frame Kit,H. 6 In,W. 27 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Window Frame Kit, H. 6 In, W. 27 In

Price $83.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MUW4
  • Mfr. Model # L-FRA100DKB-6x27
  • UNSPSC # 30171501
  • Catalog Page # 2678
  • Shipping Weight 3.14 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDoor Window Frame Kit
  • MaterialSteel
  • FinishDark Bronze
  • Opening Height27"
  • Opening Width6"
  • Window Height25"
  • Window Width4"
  • For Use WithWood or Metal Doors
  • Includes#8 x 3/4" Phillips Head SMS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How thick can the door be?

Will this product work on a 1 3/8" door? Is it universal and will adapt to different door thicknesses?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Gario is loaded.
Additional information about Gario could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is made for a door that is 1 3/4". The door lite kit does not adjust for a door that is 1 3/8". Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Is safety glass used for this product?

Field of Industry:: Facilities
Product used for:: door
Years purchasing from Grainger:: 25 yrs
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about cph4922 is loaded.
Additional information about cph4922 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This window is just the frame and does not include the glass. You would be able to install what ever type of glass you prefer.
3 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-30T19:52:08.708-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MUW4, prod, sort_default
1 of 1
  • 2015-08-30T19:52:08.710-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MUW4, prod, sort_default
1 of 1