Skip Content

Decking, Wire Mesh, 48" Width, 24" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Decking, Wire Mesh, 48" Width, 24" Depth

Price $17.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VH73
  • Mfr. Model # KSG2448
  • UNSPSC # 24102004
  • Catalog Page # 1776
  • Shipping Weight 10.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Decking
  • Decking Material Wire Mesh
  • Width 48"
  • Depth 24"
  • For Use With Tennsco Bulk Storage and Boltless Racks
  • Load Capacity 500 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by There were exactly what I was looking for as the partical board on my newer garage shelves was bowing from the heat and humidity in Florida.Perfect fit, and sturdy as they are reinforced with double welded wires each 1/4 width.I turned the usable partical boards upside down on these in order to have a smoother surface. Soft plastic bags, like topsoil may catch in the holes and rip otherwise.I'm reordering to finish the job, but am also ordering some TENNSCO BSD-4824 Steel Decking, 48x24, Gray, 20 Ga as it is flat for heavy topsoil, fertilizer, etc bags on the lower levels.The Free Shipping at the store pickup is a major savings too. August 2, 2012
  • 2016-04-27 T23:30:12.118-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3VH73, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.