Skip Content

Duct Tape,48mm x 55m,10 mil,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Duct Tape, 48mm x 55m, 10 mil, Silver

Price $12.44 / each

Please sign in or register to access lists

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 5AD15
  • Mfr. Model # 396
  • UNSPSC # 31201501
  • Catalog Page # 2163
  • Shipping Weight 1.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDuct Tape
  • MaterialPolyethylene Coated Cloth
  • ColorSilver
  • ShapeContinuous Roll
  • Width48mm
  • Length55m
  • Thickness10 mil
  • Tensile Strength28 lb./in.
  • Adhesion Strength47 oz./in.
  • AdhesiveRubber
  • Performance Temp.40 Degrees to 200 Degrees F
  • StandardsUL 723
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

For manufacturing, construction, and HVAC industries on duct and equipment. Conforms well to irregular surfaces and is for all-purpose and general repair applications.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

What is the case quantity?

how many per case?
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about rdrfantd is loaded.
Additional information about rdrfantd could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are 24 in a case.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
There are 24 rolls per case.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about nashuaProductExpert is loaded.
Additional information about nashuaProductExpert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
2 answers

IS THIS PRODUCT PLENUM RATED?

Field of Industry:: CONSTRUCTION
Product used for:: TAPING
Years purchasing from Grainger:: 7
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about IRIE1060 is loaded.
Additional information about IRIE1060 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier this is not Plenum-rated.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
No, Nashua 300 should not be used to seal a plenum. Nashua recommends the use of UL 181 Listed products such as the Nashua 324A foil tape (also available through Grainger) instead.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about nashuaProductExpert is loaded.
Additional information about nashuaProductExpert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-26T19:56:44.002-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5AD15, prod, sort_default
1 of 1
  • 2015-07-26T19:56:44.005-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5AD15, prod, sort_default
1 of 1