Skip Content

ASJ Foil Tape,72mm x 46m,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

ASJ Foil Tape, 72mm x 46m, White

Price $59.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6A065
  • Mfr. Model # ASJ
  • UNSPSC # 31201501
  • Catalog Page # 2165
  • Shipping Weight 2.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemASJ Foil Tape
  • MaterialAluminum
  • ColorWhite
  • ShapeContinuous Roll
  • Width72mm
  • Length46m
  • Thickness8.8 mil
  • Tensile Strength50 lb./in.
  • Adhesion Strength50 oz./in.
  • AdhesiveAcrylic
  • Performance Temp.30 Degrees to 300 Degrees F
  • StandardsUL 723
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Additionally, is the white really white?
I have an add-on room and I'd like to seal the ceiling seam with this product for the purpose of water leaks...
Thank you!
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Nuke is loaded.
Additional information about Nuke could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Nashua ASJ has a white paper backing designed to match All-Service Jacketing insulation. In regards to the color, I would say that it is pretty white but there are different levels of brightness (just like with the paper you might buy at the office supply store) and you may not get an exact match to your ceiling surface.

The adhesive is an acrylic base that will bond strong to many surfaces such as paper and metal. If your surface has a high texture, the adhesive may have trouble grabbing. Additionally, it is not the best choice for physically stopping water penetration.

If you're looking to prevent and stop leaks, you might consider our FOILASTIC permanent waterproofing tape. It has a foil backing that you can paint with most latex or water-based paints to match your surface. http://www.grainger.com/Grainger/NASHUA-Foil-Tape-15R468?Pid=search
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about nashuaProductExpert is loaded.
Additional information about nashuaProductExpert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:41:52.099-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6A065, prod, sort_default
1 of 1
  • 2015-06-29T19:41:52.101-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6A065, prod, sort_default
1 of 1