Skip Content

 
Men's Breathable Rain Jacket with Hood, Polyurethane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's Breathable Rain Jacket with Hood, Polyurethane

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats 
  • Item Breathable Rain Jacket with Hood 
  • Color Hi-Visibility Yellow/Green 
  • Material Polyurethane 
  • Jacket Length 29" 
  • Gender Men's 
  • Liner Material Nylon 
  • ANSI Class ANSI 107 Class 2 
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
103JFY2
2XL
52" to 54"

$163.50 / each

Enter location to check availability
Catalog Page #  NA

Price $163.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket with Hood
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Jacket Length 29"
  • Gender Men's
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 2
103JFY3
3XL
54" to 56"

$165.50 / each

Enter location to check availability
Catalog Page #  NA

Price $165.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket with Hood
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Jacket Length 29"
  • Gender Men's
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 2
103JFY4
4XL
58" to 60"

$167.00 / each

Enter location to check availability
Catalog Page #  NA

Price $167.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket with Hood
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane
  • Size 4XL
  • Fits Chest Size 58" to 60"
  • Jacket Length 29"
  • Gender Men's
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 2
103JFYL
L
42" to 44"

$163.50 / each

Enter location to check availability
Catalog Page #  NA

Price $163.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket with Hood
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane
  • Size L
  • Fits Chest Size 42" to 44"
  • Jacket Length 29"
  • Gender Men's
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 2
103JFYM
M
38" to 40"

$163.50 / each

Enter location to check availability
Catalog Page #  NA

Price $163.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket with Hood
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane
  • Size M
  • Fits Chest Size 38" to 40"
  • Jacket Length 29"
  • Gender Men's
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 2
103JFYS
S
34" to 36"

$169.75 / each

Enter location to check availability
Catalog Page #  NA

Price $169.75 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket with Hood
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane
  • Size S
  • Fits Chest Size 34" to 36"
  • Jacket Length 29"
  • Gender Men's
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 2
103JFYX
XL
48" to 50"

$163.50 / each

Enter location to check availability
Catalog Page #  NA

Price $163.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket with Hood
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane
  • Size XL
  • Fits Chest Size 48" to 50"
  • Jacket Length 29"
  • Gender Men's
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More