Skip Content

Men's Hi-Visibility Yellow/Green Polyurethane Breathable Rain Jacket with Hood, Size XL, Fits Chest close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Men's Hi-Visibility Yellow/Green Polyurethane Breathable Rain Jacket with Hood, Size XL, Fits Chest

Price $163.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TLL4
  • Mfr. Model # 103JFYX
  • UNSPSC # 46181525
  • Catalog Page # N/A
  • Catalog Group # D2335
  • Shipping Weight 1.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Breathable Rain Jacket with Hood
  • Gender Men's
  • Color Hi-Visibility Yellow/Green
  • Size XL
  • Fits Chest Size 48" to 50"
  • Material Polyurethane
  • Jacket Length 29"
  • Closure Type Snaps
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Liner Material Nylon
  • Seam Style Stitched/Taped
  • Resists Water
  • Includes 2 Pockets
  • ANSI Class ANSI 107 Class 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by Very overpriced for the lack of quality, honestly not much better than the $12.00 pvc coats. would highly recommend NOT buying these. November 7, 2014
Rated 1 out of 5 by I ordered 5 pants & jackets a year ago ( Dec 2011). The jackets do not keep my guys dry. They get saturated and wick water inside getting their shirts & sweaters completely wet. I will look for something better. They are not good for all day outside work. December 26, 2012
  • 2016-04-27 T23:12:07.207-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4TLL4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.