Skip Content

Arc Flash Rain Overall,4XL,HiVis Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Arc Flash Rain Overall, 4XL, HiVis Orange

Price $329.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FZR5
  • Mfr. Model # 4501TFO4
  • UNSPSC # 46181508
  • Catalog Page # 2359
  • Catalog Group # D0652
  • Shipping Weight 1.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemArc Flash Rain Bib Overall
  • Size4XL
  • ColorHi-Visibility Orange
  • Fits Waist Size56 to 58"
  • Inseam32"
  • Fits Chest Size44"
  • ATPV Rating19 Cal/cm2
  • Hazard Risk Category (HRC)2
  • ANSI Class113 Class E
  • GenderMen's
  • MaterialFlame Resistant Polyurethane/Excel FR(TM)
  • Closure TypeFly Front w/Snaps
  • Seam StyleSealed
  • Number of Pockets0
  • Thickness0.17mm
  • Fabric Weight10 oz.
  • Liner MaterialPVC
  • ResistsWater, Alkalies, hydrocarbons, Oil, Most alcohols
  • IncludesReflective Striping, Hook-and-Loop Leg Cuffs Adjusters
  • StandardsASTM 6413-99, ASTM F1891, ASTM F937

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.