Skip Content

 
Arc Flash Rain Jacket w/Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Arc Flash Rain Jacket w/Hood


Technical Specs

  • ItemArc Flash Rain Jacket with Hood 
  • Number of Inside Pockets
  • ANSI Class107 Class 3 
Size
Please Select
ATPV Rating
Please Select
Color
Please Select
Fits Chest Size
Please Select
Material
Please Select
Closure Type
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
14 Products
Compare /
Item #
Mfr.
Model #
Size
ATPV Rating
Color
Fits Chest Size
Material
Closure Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4503JFO2
2XL
19 Cal/cm2
Hi-Visibility Orange
52" to 54"
Flame Resistant Polyurethane/Excel FR(TM)
Zipper, Hook-and-Loop

$424.25 / each

Arc Flash Rain Jacket W/Hd,2XL,HiVis Orn
Catalog Page #  2359 

Price $424.25 / each

Technical Specs

  • ItemArc Flash Rain Jacket with Hood
  • Size2XL
  • ATPV Rating19 Cal/cm2
  • ColorHi-Visibility Orange
  • Fits Chest Size52" to 54"
  • MaterialFlame Resistant Polyurethane/Excel FR(TM)
  • Closure TypeZipper, Hook-and-Loop
  • Number of Inside Pockets0
  • ANSI Class107 Class 3
1503JFY2
2XL
7 Cal/cm2
Hi-Visibility Lime Yellow
52" to 54"
Flame Resistant PVC/Nomex(R)/Kevlar(R)
Zipper, Snaps

$240.25 / each

Arc Flash Rain Jckt W/Hd,2XL,HiVis Lm Yl
Catalog Page #  2359 

Price $240.25 / each

Technical Specs

  • ItemArc Flash Rain Jacket with Hood
  • Size2XL
  • ATPV Rating7 Cal/cm2
  • ColorHi-Visibility Lime Yellow
  • Fits Chest Size52" to 54"
  • MaterialFlame Resistant PVC/Nomex(R)/Kevlar(R)
  • Closure TypeZipper, Snaps
  • Number of Inside Pockets0
  • ANSI Class107 Class 3
4503JFO3
3XL
19 Cal/cm2
Hi-Visibility Orange
56" to 58"
Flame Resistant Polyurethane/Excel FR(TM)
Zipper, Hook-and-Loop

$424.25 / each

Arc Flash Rain Jacket W/Hd,3XL,HiVis Orn
Catalog Page #  2359 

Price $424.25 / each

Technical Specs

  • ItemArc Flash Rain Jacket with Hood
  • Size3XL
  • ATPV Rating19 Cal/cm2
  • ColorHi-Visibility Orange
  • Fits Chest Size56" to 58"
  • MaterialFlame Resistant Polyurethane/Excel FR(TM)
  • Closure TypeZipper, Hook-and-Loop
  • Number of Inside Pockets0
  • ANSI Class107 Class 3
1503JFY3
3XL
7 Cal/cm2
Hi-Visibility Lime Yellow
56" to 58"
Flame Resistant PVC/Nomex(R)/Kevlar(R)
Zipper, Snaps

$240.25 / each

Arc Flash Rain Jckt W/Hd,3XL,HiVis Lm Yl
Catalog Page #  2359 

Price $240.25 / each

Technical Specs

  • ItemArc Flash Rain Jacket with Hood
  • Size3XL
  • ATPV Rating7 Cal/cm2
  • ColorHi-Visibility Lime Yellow
  • Fits Chest Size56" to 58"
  • MaterialFlame Resistant PVC/Nomex(R)/Kevlar(R)
  • Closure TypeZipper, Snaps
  • Number of Inside Pockets0
  • ANSI Class107 Class 3
4503JFO4
4XL
19 Cal/cm2
Hi-Visibility Orange
60" to 62"
Flame Resistant Polyurethane/Excel FR(TM)
Zipper, Hook-and-Loop

$424.25 / each

Arc Flash Rain Jacket W/Hd,4XL,HiVis Orn
Catalog Page #  2359 

Price $424.25 / each

Technical Specs

  • ItemArc Flash Rain Jacket with Hood
  • Size4XL
  • ATPV Rating19 Cal/cm2
  • ColorHi-Visibility Orange
  • Fits Chest Size60" to 62"
  • MaterialFlame Resistant Polyurethane/Excel FR(TM)
  • Closure TypeZipper, Hook-and-Loop
  • Number of Inside Pockets0
  • ANSI Class107 Class 3
1503JFY4
4XL
7 Cal/cm2
Hi-Visibility Lime Yellow
60" to 62"
Flame Resistant PVC/Nomex(R)/Kevlar(R)
Zipper, Snaps

$240.25 / each

Arc Flash Rain Jckt W/Hd,4XL,HiVis Lm Yl
Catalog Page #  2359 

Price $240.25 / each

Technical Specs

  • ItemArc Flash Rain Jacket with Hood
  • Size4XL
  • ATPV Rating7 Cal/cm2
  • ColorHi-Visibility Lime Yellow
  • Fits Chest Size60" to 62"
  • MaterialFlame Resistant PVC/Nomex(R)/Kevlar(R)
  • Closure TypeZipper, Snaps
  • Number of Inside Pockets0
  • ANSI Class107 Class 3
4503JFOL
L
19 Cal/cm2
Hi-Visibility Orange
44" to 48"
Flame Resistant Polyurethane/Excel FR(TM)
Zipper, Hook-and-Loop

$424.25 / each

Arc Flash Rain Jacket W/Hd,L,HiVis Orng
Catalog Page #  2359 

Price $424.25 / each

Technical Specs

  • ItemArc Flash Rain Jacket with Hood
  • SizeL
  • ATPV Rating19 Cal/cm2
  • ColorHi-Visibility Orange
  • Fits Chest Size44" to 48"
  • MaterialFlame Resistant Polyurethane/Excel FR(TM)
  • Closure TypeZipper, Hook-and-Loop
  • Number of Inside Pockets0
  • ANSI Class107 Class 3
1503JFYL
L
7 Cal/cm2
Hi-Visibility Lime Yellow
44" to 48"
Flame Resistant PVC/Nomex(R)/Kevlar(R)
Zipper, Snaps

$240.25 / each

Arc Flash Rain Jckt W/Hd,L,HiVis Lm Ylw
Catalog Page #  2359 

Price $240.25 / each

Technical Specs

  • ItemArc Flash Rain Jacket with Hood
  • SizeL
  • ATPV Rating7 Cal/cm2
  • ColorHi-Visibility Lime Yellow
  • Fits Chest Size44" to 48"
  • MaterialFlame Resistant PVC/Nomex(R)/Kevlar(R)
  • Closure TypeZipper, Snaps
  • Number of Inside Pockets0
  • ANSI Class107 Class 3
4503JFOM
M
19 Cal/cm2
Hi-Visibility Orange
40" to 42"
Flame Resistant Polyurethane/Excel FR(TM)
Zipper, Hook-and-Loop

$424.25 / each

Arc Flash Rain Jacket W/Hd,M,HiVis Orng
Catalog Page #  2359 

Price $424.25 / each

Technical Specs

  • ItemArc Flash Rain Jacket with Hood
  • SizeM
  • ATPV Rating19 Cal/cm2
  • ColorHi-Visibility Orange
  • Fits Chest Size40" to 42"
  • MaterialFlame Resistant Polyurethane/Excel FR(TM)
  • Closure TypeZipper, Hook-and-Loop
  • Number of Inside Pockets0
  • ANSI Class107 Class 3
1503JFYM
M
7 Cal/cm2
Hi-Visibility Lime Yellow
40" to 42"
Flame Resistant PVC/Nomex(R)/Kevlar(R)
Zipper, Snaps

$240.25 / each

Arc Flash Rain Jckt W/Hd,M,HiVis Lm Ylw
Catalog Page #  2359 

Price $240.25 / each

Technical Specs

  • ItemArc Flash Rain Jacket with Hood
  • SizeM
  • ATPV Rating7 Cal/cm2
  • ColorHi-Visibility Lime Yellow
  • Fits Chest Size40" to 42"
  • MaterialFlame Resistant PVC/Nomex(R)/Kevlar(R)
  • Closure TypeZipper, Snaps
  • Number of Inside Pockets0
  • ANSI Class107 Class 3
4503JFOS
S
19 Cal/cm2
Hi-Visibility Orange
36" to 38"
Flame Resistant Polyurethane/Excel FR(TM)
Zipper, Hook-and-Loop

Product ships within 7 business days from supplier

$424.25 / each

Arc Flash Rain Jacket W/Hd,S,HiVis Orng
Catalog Page #  2359 

Price $424.25 / each

Technical Specs

  • ItemArc Flash Rain Jacket with Hood
  • SizeS
  • ATPV Rating19 Cal/cm2
  • ColorHi-Visibility Orange
  • Fits Chest Size36" to 38"
  • MaterialFlame Resistant Polyurethane/Excel FR(TM)
  • Closure TypeZipper, Hook-and-Loop
  • Number of Inside Pockets0
  • ANSI Class107 Class 3
1503JFYS
S
7 Cal/cm2
Hi-Visibility Lime Yellow
36" to 38"
Flame Resistant PVC/Nomex(R)/Kevlar(R)
Zipper, Snaps

Product ships within 7 business days from supplier

$240.25 / each

Arc Flash Rain Jckt W/Hd,S,HiVis Lm Ylw
Catalog Page #  2359 

Price $240.25 / each

Technical Specs

  • ItemArc Flash Rain Jacket with Hood
  • SizeS
  • ATPV Rating7 Cal/cm2
  • ColorHi-Visibility Lime Yellow
  • Fits Chest Size36" to 38"
  • MaterialFlame Resistant PVC/Nomex(R)/Kevlar(R)
  • Closure TypeZipper, Snaps
  • Number of Inside Pockets0
  • ANSI Class107 Class 3
4503JFOX
XL
19 Cal/cm2
Hi-Visibility Orange
48" to 50"
Flame Resistant Polyurethane/Excel FR(TM)
Zipper, Hook-and-Loop

$424.25 / each

Arc Flash Rain Jacket W/Hd,XL,HiVis Orng
Catalog Page #  2359 

Price $424.25 / each

Technical Specs

  • ItemArc Flash Rain Jacket with Hood
  • SizeXL
  • ATPV Rating19 Cal/cm2
  • ColorHi-Visibility Orange
  • Fits Chest Size48" to 50"
  • MaterialFlame Resistant Polyurethane/Excel FR(TM)
  • Closure TypeZipper, Hook-and-Loop
  • Number of Inside Pockets0
  • ANSI Class107 Class 3
1503JFYX
XL
7 Cal/cm2
Hi-Visibility Lime Yellow
48" to 50"
Flame Resistant PVC/Nomex(R)/Kevlar(R)
Zipper, Snaps

$240.25 / each

Arc Flash Rain Jckt W/Hd,XL,HiVis Lm Ylw
Catalog Page #  2359 

Price $240.25 / each

Technical Specs

  • ItemArc Flash Rain Jacket with Hood
  • SizeXL
  • ATPV Rating7 Cal/cm2
  • ColorHi-Visibility Lime Yellow
  • Fits Chest Size48" to 50"
  • MaterialFlame Resistant PVC/Nomex(R)/Kevlar(R)
  • Closure TypeZipper, Snaps
  • Number of Inside Pockets0
  • ANSI Class107 Class 3