Skip Content

Case,18-11/16 In Lx24 InWx7 InD,Graphite close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Case, 18-11/16 In Lx24 InWx7 InD, Graphite

Price: NA

Item no longer available


  • Item # 16Z507
  • Mfr. Model # 925-0007
  • UNSPSC # 53121705
  • Catalog Page # 2048
  • Shipping Weight 8.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemProtective Case
  • Overall Length18-11/16"
  • Overall Width24"
  • Overall Depth7"
  • Inside Depth6-3/8"
  • Inside Length17"
  • Inside Width11-13/16"
  • Lid Depth2-7/64"
  • Bottom Depth4-1/4"
  • MaterialLightweight NK-7(TM) Resin
  • Volume Capacity0.74 cu. ft.
  • ColorGraphite
  • Weight6.2 lb.
  • LatchPowerclaw(TM) Latching System
  • Mfr. Series925
  • FeaturesSoft Grip Foldable Handle, Padlockable, 100% Stainless Steel Hardware, High Performance Gasket, Automatic Pressure Release Valve, Molded-In Bezel System, Integrated Lid Stay, Stackable
  • StandardsATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion). Meets Airline Carry-On Regulations
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The NANUK protective case is a crushproof, ultra-durable, lightweight, and watertight equipment case. The 925 case provides the ultimate in protection and features the innovative PowerClaw™ latching system, impact-resistant resin construction, cubed foam inserts, O-ring seal, automatic pressure equalizer, fold-down soft grip handle, stainless steel hardware, and 2 padlockable hasps molded directly into case.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.