Skip Content

Cubed Foam Inserts, 18" Length, 13" Width, 4-1/2" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cubed Foam Inserts, 18" Length, 13" Width, 4-1/2" Height

Price $51.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16Z701
  • Mfr. Model # 930-FOAM
  • UNSPSC # 24141603
  • Catalog Page # N/A
  • Shipping Weight 2.3 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NANUK foam inserts are the quick-and-easy way to protect and organize your items in the NANUK 930 equipment case. Made of high-quality polyurethane foam, the multilayered set of customizable cubed foam inserts includes a prescored removable layer. This layer consists of foam squares that can be removed in various configurations to accommodate the contents of the case.

View More

Technical Specs

  • Item Cubed Foam Inserts
  • Color Black
  • Length 18"
  • Width 13"
  • Height 4-1/2"
  • Number of Pieces 4
  • For Use With Mfr. No. 930 Nanuk Case
  • Includes Convoluted Foam Pad and a Pre-Scored Foam Layer Consisting of Removable Squares for Various Configurations
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.