Skip Content

Thermal Insulation Coating,Clear,Epoxy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Thermal Insulation Coating, Clear, Epoxy

Price: NA

Item no longer available


  • Item # 5JER9
  • Mfr. Model # WC3700-01
  • UNSPSC # 31211504
  • Catalog Page # N/A
  • Shipping Weight 9.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermal Insulation Coating
  • Base TypeWater
  • Resin TypeEpoxy
  • Color FamilyClears
  • ColorClear
  • FinishMatte
  • Size1 gal.
  • VOC Content100g/L
  • Coverage150 sq. ft./gal.
  • Exposure ConditionsInterior/Exterior
  • Dry Time1 hr.
  • Dry Time Recoat1 to 2 hr.
  • Application Temperature40 to 200 Degrees F
  • Application MethodBrush, Roll, Spray
  • For Use WithAluminum, Steel, Copper, Metal Surfaces
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.