Skip Content

Clear Lead Encapsulant Coating, Matte Finish, 1125 sq. ft./gal. Coverage, Size: 5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Clear Lead Encapsulant Coating, Matte Finish, 1125 sq. ft./gal. Coverage, Size: 5 gal.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5JET2
  • Mfr. Model # 34-90LDX-05
  • UNSPSC # 31211504
  • Catalog Page # N/A
  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lead Encapsulant Coating
  • Base Type Water
  • Resin Type Acrylic
  • Color Family Clears
  • Color Clear
  • Finish Matte
  • Size 5 gal.
  • VOC Content 100g/L
  • Coverage 1125 sq. ft./gal.
  • Exposure Conditions Interior
  • Dry Time 1 hr.
  • Dry Time Recoat 1 to 2 hr.
  • Application Temperature 40 to 200 Degrees F
  • Application Method Brush, Roll, Spray
  • For Use With Drywall,Wood,Concrete,Painted Surfaces
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.