Skip Content

Teal Epoxy Paint, Flat Finish, 120 sq. ft./gal. Coverage, Size: 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Teal Epoxy Paint, Flat Finish, 120 sq. ft./gal. Coverage, Size: 1 gal.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5KDE2
  • Mfr. Model # EPX4_5GK_B
  • UNSPSC # 31201607
  • Catalog Page # N/A
  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Epoxy Paint
  • Base Type Water
  • Resin Type Epoxy
  • Color Family Greens
  • Color Teal
  • Finish Flat
  • Size 1 gal.
  • VOC Content 60g/L
  • Coverage 120 sq. ft./gal.
  • Exposure Conditions Exterior
  • Dry Time 24 to 48 hr.
  • Dry Time Recoat 24 to 48 hr.
  • Application Temperature 40 to 200 Degrees F
  • Application Method Spray, Towel
  • For Use With Concrete, Plastic, Brick, Masonry Sufaces, Mfr. No. EPX4_5GK_A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Hungary, Ireland, Italy, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Poland, Portugal, Romania, Sweden, Slovenia and Slovakia.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.