Skip Content

Music Wire,Type 302 SS,0.0625 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Music Wire, Type 302 SS, 0.0625 In

Price $22.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5XU19
  • Mfr. Model # 29062
  • UNSPSC # 31151803
  • Catalog Page # 3086
  • Shipping Weight 1.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMusic Wire
  • MaterialType 302 Spring Tempered, Full Hard, Stainless Steel
  • Wire Gauge Number26
  • Min. Tensile Strength258,000 psi
  • Total Length97 ft.
  • Package TypeDispenser Box
  • Thickness0.0625" / 1.588mm
  • Feet per Lb.97
  • Thickness Tolerance+/-0.001"
  • ApplicationFor Springs, Wire Forms, Control Linkages, Armature Binding, Ceramic Cutting and a Variety of Industrial Uses
  • Pack Count1
  • Meets/ExceedsASTM A555, A313, and A580, AMS 5688
  • Package Weight1 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Details -

I am looking for wire to use when cooking. Can you please confirm the following:
1. This is solid single strand stainless wire.
2. Since i dont know what Gauge Number 26 American S&W Music Wire, can you confirm this is 0.0625 inches in diameter and a very similar thickness to AWG 14 gauge.
3. where is this wire made?
4. What is the approximate length of the wire?

Sorry for the extent of detail I'm asking but i appreciate your response. Thanks.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AlStak is loaded.
Additional information about AlStak could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger part number 5XU19 will be a 97 foot length roll. The diameter (thickness) will be .0625; Music Wire gauge. AWG 26 is .0181; they are NOT the same, so AWG 14 is similar, at .064. This is a solid wire, and not braided. This is manufactured in the United States.

Thank you for using Grainger Ask and Answer
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-02T19:44:52.565-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5XU19, prod, sort_default
1 of 1
  • 2015-08-02T19:44:52.602-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5XU19, prod, sort_default
1 of 1