Skip Content

Multi-Gas Detector,4 Gas,-4 to 122F,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Multi-Gas Detector, 4 Gas, -4 to 122F, LCD

Price: NA

Item no longer available


  • Item # 4LNG4
  • Mfr. Model # 4LNG4
  • UNSPSC # 41113118
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Gas Detector, 4 Gas
  • DetectsOxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • Gas TypeO2, CO, H2S, LEL
  • Sensor RangeO2 0 to 30%, CO 0 to 999 ppm, H2S 0 to 200 ppm, LEL 0 to 100%
  • ResolutionO2 0.1%, CO 1 ppm, H2S 1 ppm, LEL 1%
  • Operating Temp. Range-20 to 50 Degrees C (-4 to 122 Degrees F)
  • Alarm SettingAll Alarms Adjustable, Low O2 19.5%, High O2 23.5%, CO 35 ppm Warning, 100 ppm Danger, H2S 10 ppm Warning 20 ppm Danger, LEL 10% Warning , 20% Danger
  • Alarm TypeAudible, Visual
  • Battery TypeLithium Ion
  • Battery Life22 hr.
  • DisplayLCD
  • StandardsSGS USTC Class 1 Division 1 Groups, A, B, C, D Temp code T3C (Approved to UL-913), SGS/USTC Class II, Division 1, Groups E,F,G, ATEX (DEMKO) Ex d ia llC 170C (T3), IECEx Ex d ia llC 170C, CSA Class l Division l Groups A, B, C, D Temp Code T3C, NEPSI (Chinese) Approval Ex d ia llC 170C (T3)
  • FeaturesOne Button Calibration, IP65 Dust And Water Resistance, Datalogging And Event Logging
  • Height6-3/4"
  • Width3-1/4"
  • Depth2-1/2"
  • Includes10 ft. Of Tubing, Sample Probe And Replacement Filters, Alkaline Battery Pack With (3) AA Batteries, Belt Clip, Reference Manual, Laminated Quick Reference Card, Training CD-ROM, Calibration Adapter(s)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.