Skip Content

 
Multi-Turn Supply Stop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Turn Supply Stop


Technical Specs

  • ItemMulti-Turn Supply Stop 
  • Max. Pressure125 psi 
  • Temp. Range40 Degrees to 180 Degrees F 
Body Style
Please Select
Finish
Please Select
Inlet Size
Please Select
Inlet Type
Please Select
Outlet Size
Please Select
Outlet Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
10 Products
Compare /
Product #
Mfr.
Model #
Body Style
Finish
Inlet Size
Inlet Type
Outlet Size
Outlet Type
Price
Qty
Please use Qty box to add item(s) to cart.
1RWF3
3-Way
Chrome Plated
1/2"
FNPT
3/8"
Compression

$3.00 / each

Enter location to check availability
Multi-Turn Stop,3-Way,1/2 Inx3/8 In
Catalog Page #  NA

Clearance Price $3.00 / each

Price $14.58 / each

Technical Specs

  • ItemMulti-Turn Supply Stop
  • Body Style3-Way
  • FinishChrome Plated
  • Inlet Size1/2"
  • Inlet TypeFNPT
  • Outlet Size3/8"
  • Outlet TypeCompression
  • Max. Pressure125 psi
  • Temp. Range40 Degrees to 180 Degrees F
1RWF2
3-Way
Chrome Plated
5/8"
Compression
3/8"
Compression

$3.00 / each

Enter location to check availability
Multi-Turn Stop,3-Way,5/8 Inx3/8 In
Catalog Page #  NA

Clearance Price $3.00 / each

Price $18.81 / each

Technical Specs

  • ItemMulti-Turn Supply Stop
  • Body Style3-Way
  • FinishChrome Plated
  • Inlet Size5/8"
  • Inlet TypeCompression
  • Outlet Size3/8"
  • Outlet TypeCompression
  • Max. Pressure125 psi
  • Temp. Range40 Degrees to 180 Degrees F
1RWG7
3-Way
Rough Brass
1/2"
FNPT
3/8"
Compression

$5.00 / each

Enter location to check availability
Multi-Turn Stop,3-Way,1/2 Inx3/8 In
Catalog Page #  NA

Clearance Price $5.00 / each

Price $14.28 / each

Technical Specs

  • ItemMulti-Turn Supply Stop
  • Body Style3-Way
  • FinishRough Brass
  • Inlet Size1/2"
  • Inlet TypeFNPT
  • Outlet Size3/8"
  • Outlet TypeCompression
  • Max. Pressure125 psi
  • Temp. Range40 Degrees to 180 Degrees F
1RWB7
Angle
Chrome Plated
1/2"
FNPT
1/2"
Slip

$5.53 / each

Enter location to check availability
Multi-Turn Stop,Angle,1/2 Inx1/2 In
Catalog Page #  NA

Clearance Price $5.53 / each

Price $9.38 / each

Technical Specs

  • ItemMulti-Turn Supply Stop
  • Body StyleAngle
  • FinishChrome Plated
  • Inlet Size1/2"
  • Inlet TypeFNPT
  • Outlet Size1/2"
  • Outlet TypeSlip
  • Max. Pressure125 psi
  • Temp. Range40 Degrees to 180 Degrees F
1RWC7
Angle
Chrome Plated
1/2"
Sweat
1/2"
Compression

$7.00 / each

Enter location to check availability
Multi-Turn Stop,Angle,1/2 Inx1/2 In
Catalog Page #  NA

Clearance Price $7.00 / each

Price $17.92 / each

Technical Specs

  • ItemMulti-Turn Supply Stop
  • Body StyleAngle
  • FinishChrome Plated
  • Inlet Size1/2"
  • Inlet TypeSweat
  • Outlet Size1/2"
  • Outlet TypeCompression
  • Max. Pressure125 psi
  • Temp. Range40 Degrees to 180 Degrees F
1RWB8
Angle
Chrome Plated
5/8"
Compression
1/2"
Slip

$3.00 / each

Enter location to check availability
Multi-Turn Stop,Angle,5/8 Inx1/2 In
Catalog Page #  NA

Clearance Price $3.00 / each

Price $9.38 / each

Technical Specs

  • ItemMulti-Turn Supply Stop
  • Body StyleAngle
  • FinishChrome Plated
  • Inlet Size5/8"
  • Inlet TypeCompression
  • Outlet Size1/2"
  • Outlet TypeSlip
  • Max. Pressure125 psi
  • Temp. Range40 Degrees to 180 Degrees F
1RWF8
Straight
Brushed Nickel
3/8"
FNPT
3/8"
Compression

$4.00 / each

Enter location to check availability
Multi-Turn Stop,Straight,3/8 Inx3/8 In
Catalog Page #  NA

Clearance Price $4.00 / each

Price $11.41 / each

Technical Specs

  • ItemMulti-Turn Supply Stop
  • Body StyleStraight
  • FinishBrushed Nickel
  • Inlet Size3/8"
  • Inlet TypeFNPT
  • Outlet Size3/8"
  • Outlet TypeCompression
  • Max. Pressure125 psi
  • Temp. Range40 Degrees to 180 Degrees F
1RWE2
Straight
Chrome Plated
1/2"
FNPT
1/2"
Compression

$4.00 / each

Enter location to check availability
Multi-Turn Stop,Straight,1/2 Inx1/2 In
Catalog Page #  NA

Clearance Price $4.00 / each

Price $11.88 / each

Technical Specs

  • ItemMulti-Turn Supply Stop
  • Body StyleStraight
  • FinishChrome Plated
  • Inlet Size1/2"
  • Inlet TypeFNPT
  • Outlet Size1/2"
  • Outlet TypeCompression
  • Max. Pressure125 psi
  • Temp. Range40 Degrees to 180 Degrees F
1RWD6
Straight
Chrome Plated
1/2"
Sweat
3/8"
Compression

$3.00 / each

Enter location to check availability
Multi-Turn Stop,Straight,1/2 Inx3/8 In
Catalog Page #  NA

Clearance Price $3.00 / each

Price $9.38 / each

Technical Specs

  • ItemMulti-Turn Supply Stop
  • Body StyleStraight
  • FinishChrome Plated
  • Inlet Size1/2"
  • Inlet TypeSweat
  • Outlet Size3/8"
  • Outlet TypeCompression
  • Max. Pressure125 psi
  • Temp. Range40 Degrees to 180 Degrees F
1RWE3
Straight
Chrome Plated
1/2"
Sweat
1/2"
Compression

$2.39 / each

Enter location to check availability
Multi-Turn Stop,Straight,1/2 Inx1/2 In
Catalog Page #  NA

Clearance Price $2.39 / each

Price $13.57 / each

Technical Specs

  • ItemMulti-Turn Supply Stop
  • Body StyleStraight
  • FinishChrome Plated
  • Inlet Size1/2"
  • Inlet TypeSweat
  • Outlet Size1/2"
  • Outlet TypeCompression
  • Max. Pressure125 psi
  • Temp. Range40 Degrees to 180 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More