Skip Content

Pillow Block Bearing,7/8 In. Bore close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pillow Block Bearing, 7/8 In. Bore

Clearance Price $16.00 / each

Price $56.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PY60
  • Mfr. Model # 4PY60
  • UNSPSC # 31171511
  • Catalog Page # N/A
  • Shipping Weight 1.86 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPillow Block Bearing
  • Number of Bolts2
  • Series200
  • Bore Dia.7/8"
  • Bearing TypeBall
  • Bearing MaterialSteel
  • Housing MaterialSemi-Solid 52100 Bearing Steel
  • Locking TypeSet Screw
  • Mounting Hole Center13/16"
  • Mounting Surface to Shaft Center1-7/16"
  • Bolt Hole Size3/8"
  • InsertBall Bearing
  • Dynamic Load Capacity2,801 lb.
  • Static Load Capacity1,651 lb.
  • Temp. Range-20 Degrees to 200 Degrees F
  • FinishDurable Paint
  • IncludesMolded Lip Contact Seal, Flinger Seal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Connell is loaded.
Additional information about Connell could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
From the bottom of the bearing to center of the shaft is 1 7/16in. From the center of mounting hole to center of mounting hole is 4 1/8in. The mounting holes are 7/16in wide x 13/16in long.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:11:31.945-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PY60, prod, sort_default
1 of 1
  • 2015-05-24T20:11:31.946-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PY60, prod, sort_default
1 of 1