Skip Content

Pivot Mobile Stand,43 1/2 to 61 1/2 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pivot Mobile Stand, 43 1/2 to 61 1/2 In H

TM

Price $694.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W268
  • Mfr. Model # 5W268
  • UNSPSC # 44111510
  • Catalog Page # 1907
  • Shipping Weight 46.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pivot Mobile Stand
  • Height 43-1/2 to 61-1/2"
  • Width 27"
  • Depth 27-1/2 to 37-1/2"
  • Sheet Capacity 1200
  • Material Steel
  • Finish Powder Coated
  • Color Tan
  • Required No. of Clamps 12
  • Casters (4) Swivel, (2 Locking)
  • Includes Pivot Brackets to Hold Clamps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 1.5 out of 5 by 2reviewers.
Rated 1 out of 5 by Nice job guys. Your web page doesn't mention that you need the clamps for this baby too. They are shown in the picture but are not included with the rack. It's only a $331.75 addition. So after you convince your boss that we can't do without the $650 rack, go back and convince him you need another $331.75 for the clamps. And that is for only 6 each. The rack will hold 12. Let me know how that works out for you, will ya? March 12, 2014
Rated 2 out of 5 by Information misleading This Pivot Mobile Stand pictures all items needed to put the stand together. Unless you read the total description would you know that the stand does not include the clamps. The price for 6 clamps is rediculous. This stand requires 12 clamps. Making this stand cost between $900-$1000. It is not worth it. July 9, 2012
  • 2016-05-02 T01:36:19.940-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5W268, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.