Skip Content

Mobile Bin Cart,31 In. L,Black/Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Mobile Bin Cart, 31 In. L, Black/Yellow

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 6UXZ9
  • Mfr. Model # C122D6-PY
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Catalog Group # D4862
  • Shipping Weight 40.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Bin Cart
  • Total Number of Bins 6
  • Bin Width 16-1/4"
  • Bin Depth 12-1/4"
  • Bin Color Yellow
  • Overall Height 34-3/4"
  • Overall Length 31"
  • Overall Width 19-1/4"
  • Cart Color Black/Yellow
  • Caster Type (4) Swivel
  • Caster Material Thermoplastic
  • Caster Dia. 4"
  • Cart Material Steel
  • Gauge Thickness 20
  • Finish Powder Coated
  • Load Capacity 300 lb.
  • Number of Shelves 1
  • Capacity per Shelf 100 lb.
  • Includes Double Bins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.