Skip Content

Light Bar,12 VDC,50 Watts,Amber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Light Bar, 12 VDC, 50 Watts, Amber

Price $191.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ERN5
  • Mfr. Model # 2ERN5
  • UNSPSC # 39111706
  • Catalog Page # 1342
  • Shipping Weight 16.2 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMini Lightbar
  • ColorAmber
  • MountingMagnetic
  • Number of Heads2
  • Flash TypeRotating
  • Flashes per Minute95
  • Voltage12VDC
  • Current Drawn9A
  • Length16-3/5"
  • Width11-4/5"
  • Height7-3/16"
  • Base MaterialAluminum
  • Housing MaterialAluminum
  • Lens MaterialPolycarbonate
  • StandardsSAE J845, Class I
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by nice product but photo makes this look small bought light from grainger this is not small size it is large would not fit the roof on my vehicle because of antenna mounting being in center of roof returned it promply to grainger found smaller light with stronger magnets. December 21, 2013
  • 2015-07-07T21:21:39.517-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2ERN5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
i need this to not come flying off at highway speeds
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about besomeone is loaded.
Additional information about besomeone could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the manufacturer and been informed of the following:
Driving a vehicle with a magnetically mounted warning light is not recommended. Due to varying roof construction and driving conditions, the light could come loose and fall off resulting in injury or damage. The ability of the magnetic mounting system to hold on depends on several factors such as surface flatness, finish and the thickness of the metal. Repair of damage incurred by ignoring this warning is the sole responsibility of the user.
Please consider calling Grainger to discuss the several options for a “hard mount” version of this light. The phone number is 1-800-323-0620

Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-07T20:56:42.305-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ERN5, prod, sort_default
1 of 1
  • 2015-07-07T20:56:42.307-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ERN5, prod, sort_default
1 of 1