Skip Content

 
Mini Light Bar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mini Light Bar

TM

Technical Specs

  • Item Mini Light Bar 
  • Color Amber 
  • Number of Heads
  • Length 23" 
  • Flash Type Quad 
  • Flashes per Minute 160 
Mounting
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Mounting
Price
Qty
Please use Qty box to add item(s) to cart.
MB35M-A
Magnetic

$396.25 / each

Enter location to check availability
Catalog Page #  NA

Price $396.25 / each

Technical Specs

  • Item Mini Light Bar
  • Color Amber
  • Mounting Magnetic
  • Number of Heads 2
  • Length 23"
  • Flash Type Quad
  • Flashes per Minute 160
MB35-A
Permanent Mount

$332.50 / each

Enter location to check availability
Catalog Page #  NA

Price $332.50 / each

Technical Specs

  • Item Mini Light Bar
  • Color Amber
  • Mounting Permanent Mount
  • Number of Heads 2
  • Length 23"
  • Flash Type Quad
  • Flashes per Minute 160
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More