Skip Content

Brass Ball Valve,FNPT x MNPT,1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Brass Ball Valve, FNPT x MNPT, 1/4 In

Price $9.37 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PZB3
  • Mfr. Model # 1PZB3
  • UNSPSC # 40141607
  • Catalog Page # 4002
  • Shipping Weight 0.24 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMini Ball Valve
  • Body MaterialBrass
  • Valve Structure1-Piece
  • Body StyleInline
  • PortReduced
  • Connection TypeFNPT x MNPT
  • Pipe Size1/4"
  • Max. Pressure450 psi WOG
  • Seat MaterialPTFE
  • Ball MaterialChrome-Plated Brass
  • Temp. Range-40 Degrees to 350 Degrees F
  • Handle MaterialNylon
  • Handle TypeInterchangeable Wedge Tee Style Lever
  • Stem TypeBlowout Proof
  • Stem MaterialBrass
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about dple1 is loaded.
Additional information about dple1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The take-off dimension for this valve – not including the male or female threads - will be approximately .71”.

Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
11 months ago
by
Read all my Q&A
 
Please wait while more information about kadkdvnjdv is loaded.
Additional information about kadkdvnjdv could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Greasing the interior ball is not necessary to assist with the sealing properties. For the threads you may want to use a thread sealant such as item 3PDL5.

Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:41:20.297-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PZB3, prod, sort_default
1 of 1
  • 2015-06-29T19:41:20.299-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PZB3, prod, sort_default
1 of 1