Skip Content

Communications Tool Kit, Number of Pieces:  38, Application:  CATV/Satellite Service close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Communications Tool Kit, Number of Pieces: 38, Application: CATV/Satellite Service

TM

Price $2,223.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7HZ48
  • Mfr. Model # 7HZ48
  • UNSPSC # 27113204
  • Catalog Page # N/A
  • Shipping Weight 59.82 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Communications Tool Kit
  • Sub-Category Telecomm Service
  • Tool Storage Included Yes
  • Number of Pieces 38
  • Tool Storage Type Included Bag
  • Includes Dual Telephone Line Tester, Con-Sert Tool #8, Fixed Compression Tool, Utility Knife, Wire Stripper, Diagonal Cutters, Glow Rod, Rip Claw Hammer, Wallboard Hand Saw, Torpedo Level, Tape Measure, Clinometer/Compass Tandem, Electronic Stud Finder, Tongue and Groove Pliers, Linemans Pliers, Needle Nose Pliers, Multi-Bit Screwdriver, Nut Driver,Hex 1/4 In, Nut Driver,Hex 7/16 In, Nut Driver,Hex 1/2 In, Quick Release Ratchet, Socket,3/8 In Dr,7/16 In, Socket,3/8 In Dr,1/2 In, Socket ExtensionTool Belt, Micrometer Torque Wrench, Ratcheting Combo Wrench,7/16 in.,Spline, Ratcheting Combo Wrench,1/2 in.,Spline, Industrial Handheld Flashlight, Cordless Combination Kit, Cordless Wet/Dry Vacuum, Drill Bit, Nutsetter, Safety Glasses,Clear, Safety Glasses,Smoke, Work and Rescue Helmet, Digital Multimeter, Receptacle Tester with GFCI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.