Skip Content

Polyethylene Mesh Tarp, Resists UV Rays, Mildew, Water, Tears, 6 x 8 ft. Cut Size, 10 mil, Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Polyethylene Mesh Tarp, Resists UV Rays, Mildew, Water, Tears, 6 x 8 ft. Cut Size, 10 mil, Tan

Price $33.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WUD3
  • Mfr. Model # 5WUD3
  • UNSPSC # 24141506
  • Catalog Page # N/A
  • Catalog Group # G8814
  • Shipping Weight 2.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMesh Tarp
  • Tarp MaterialPolyethylene
  • Cut Size6 x 8 ft.
  • Finished Size6 x 8 ft.
  • Thickness10 mil
  • ColorTan
  • SeamSewn with Webbing
  • Grommet MaterialBrass
  • UV ResistantYes
  • Mildew ResistantYes
  • Water ResistantYes
  • Tear ResistantYes
  • Flame ResistantNo
  • Grease ResistantNo
  • BreathableNo
  • ResistsUV Rays, Mildew, Water, Tears
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Knitted polyethylene offers 95% shade while allowing air passage. Mesh tarp acts as a windscreen. Features reinforced wide web binding and aluminum grommets every 24" including top, bottom, and sides. 5.4 oz. per sq. yd. polyester.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Mesh Tarp, Polyethylene, 6x8FtItem # 5WUC1
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about evjw is loaded.
Additional information about evjw could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Vendor specs state that grommet spacing is 24". Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:37:44.796-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WUD3, prod, sort_default
1 of 1
  • 2015-07-04T20:37:44.798-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WUD3, prod, sort_default
1 of 1