Skip Content

 
Medium Carbon Steel Coarse Hex Head Cap Screw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Medium Carbon Steel Coarse Hex Head Cap Screw

GRAINGER APPROVED VENDOR


Technical Specs

  • Head TypeHex 
  • System of MeasurementInch 
  • MaterialMedium Carbon Steel 
  • Grade
  • FinishZinc Plated 
Shop Items By:Clearance Items 
Diameter
Please Select
Thread Size
Please Select
Length under Head
Please Select
Thread Style
Please Select
Select items to compareView Compare
30 Products
Compare /
Item #
Mfr.
Model #
Diameter
Thread Size
Length under Head
Thread Style
Availability
Price
Qty
2CA97
5/16"
18
2-1/2"
Fully Threaded

Limited Quantity Available

$22.71 / pkg. of 100

Hex Cap Screw,Gr 5,5/16-18x2-1/2,PK100
Catalog Page #  NA

Clearance Price: $22.71 / pkg. of 100

Price: $44.50 / pkg. of 100

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter5/16"
  • Thread Size18
  • Length under Head2-1/2"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CA99
5/16"
18
3"
Fully Threaded

Limited Quantity Available

$59.18 / pkg. of 100

Hex Cap Screw,Gr 5,5/16-18x3,PK100
Catalog Page #  NA

Clearance Price: $59.18 / pkg. of 100

Price: $65.75 / pkg. of 100

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter5/16"
  • Thread Size18
  • Length under Head3"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CB25
3/8"
16
1/2"
Fully Threaded

Limited Quantity Available

$13.44 / pkg. of 100

Hex Cap Screw,Gr 5,3/8-16x1/2,PK100
Catalog Page #  NA

Clearance Price: $13.44 / pkg. of 100

Price: $25.70 / pkg. of 100

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter3/8"
  • Thread Size16
  • Length under Head1/2"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CB28
3/8"
16
3/4"
Fully Threaded

Limited Quantity Available

$21.59 / pkg. of 100

Hex Cap Screw,Gr 5,3/8-16x3/4,PK100
Catalog Page #  NA

Clearance Price: $21.59 / pkg. of 100

Price: $23.99 / pkg. of 100

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter3/8"
  • Thread Size16
  • Length under Head3/4"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CB32
3/8"
16
1"
Fully Threaded

Limited Quantity Available

$22.86 / pkg. of 100

Hex Cap Screw,Gr 5,3/8-16x1,PK100
Catalog Page #  NA

Clearance Price: $22.86 / pkg. of 100

Price: $25.40 / pkg. of 100

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter3/8"
  • Thread Size16
  • Length under Head1"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CB34
3/8"
16
1-1/4"
Fully Threaded

Limited Quantity Available

$26.15 / pkg. of 100

Hex Cap Screw,Gr 5,3/8-16x1-1/4,PK100
Catalog Page #  NA

Clearance Price: $26.15 / pkg. of 100

Price: $29.05 / pkg. of 100

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter3/8"
  • Thread Size16
  • Length under Head1-1/4"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CB37
3/8"
16
1-1/2"
Fully Threaded

Limited Quantity Available

$32.45 / pkg. of 100

Hex Cap Screw,Gr 5,3/8-16x1-1/2,PK100
Catalog Page #  NA

Clearance Price: $32.45 / pkg. of 100

Price: $36.05 / pkg. of 100

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter3/8"
  • Thread Size16
  • Length under Head1-1/2"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CB41
3/8"
16
2"
Fully Threaded

Limited Quantity Available

$41.67 / pkg. of 100

Hex Cap Screw,Gr 5,3/8-16x2,PK100
Catalog Page #  NA

Clearance Price: $41.67 / pkg. of 100

Price: $46.30 / pkg. of 100

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter3/8"
  • Thread Size16
  • Length under Head2"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CB42
3/8"
16
2-1/4"
Fully Threaded

Limited Quantity Available

$18.18 / pkg. of 50

Hex Cap Screw,Gr 5,3/8-16x2-1/4,PK50
Catalog Page #  NA

Clearance Price: $18.18 / pkg. of 50

Price: $35.75 / pkg. of 50

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter3/8"
  • Thread Size16
  • Length under Head2-1/4"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CB44
3/8"
16
2-1/2"
Fully Threaded

Limited Quantity Available

$25.16 / pkg. of 50

Hex Cap Screw,Gr 5,3/8-16x2-1/2,PK50
Catalog Page #  NA

Clearance Price: $25.16 / pkg. of 50

Price: $27.95 / pkg. of 50

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter3/8"
  • Thread Size16
  • Length under Head2-1/2"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CB46
3/8"
16
3"
Fully Threaded

Limited Quantity Available

$30.20 / pkg. of 50

Hex Cap Screw,Gr 5,3/8-16x3,PK50
Catalog Page #  NA

Clearance Price: $30.20 / pkg. of 50

Price: $33.55 / pkg. of 50

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter3/8"
  • Thread Size16
  • Length under Head3"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CB84
1/2"
1/2-13
7/8"
Fully Threaded

Limited Quantity Available

$12.28 / pkg. of 50

Hex Cap Screw,Gr 5,1/2-13x7/8,PK50
Catalog Page #  NA

Clearance Price: $12.28 / pkg. of 50

Price: $22.84 / pkg. of 50

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter1/2"
  • Thread Size1/2-13
  • Length under Head7/8"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CB87
1/2"
13
1"
Fully Threaded

Limited Quantity Available

$23.09 / pkg. of 50

Hex Cap Screw,Gr 5,1/2-13x1,PK50
Catalog Page #  NA

Clearance Price: $23.09 / pkg. of 50

Price: $25.65 / pkg. of 50

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter1/2"
  • Thread Size13
  • Length under Head1"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CB90
1/2"
13
1-1/4"
Fully Threaded

Limited Quantity Available

$24.03 / pkg. of 50

Hex Cap Screw,Gr 5,1/2-13x1-1/4,PK50
Catalog Page #  NA

Clearance Price: $24.03 / pkg. of 50

Price: $26.70 / pkg. of 50

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter1/2"
  • Thread Size13
  • Length under Head1-1/4"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CB93
1/2"
13
1-1/2"
Fully Threaded

Limited Quantity Available

$27.50 / pkg. of 50

Hex Cap Screw,Gr 5,1/2-13x1-1/2,PK50
Catalog Page #  NA

Clearance Price: $27.50 / pkg. of 50

Price: $30.55 / pkg. of 50

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter1/2"
  • Thread Size13
  • Length under Head1-1/2"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CE15
1/2"
13
3"
Fully Threaded

Limited Quantity Available

$53.42 / pkg. of 50

Hex Cap Screw,Gr 5,1/2-13x3,PK50
Catalog Page #  NA

Clearance Price: $53.42 / pkg. of 50

Price: $59.35 / pkg. of 50

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter1/2"
  • Thread Size13
  • Length under Head3"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CE18
1/2"
13
3-1/2"
Fully Threaded

Limited Quantity Available

$37.08 / pkg. of 25

Hex Cap Screw,Gr 5,1/2-13x3-1/2,PK25
Catalog Page #  NA

Clearance Price: $37.08 / pkg. of 25

Price: $41.20 / pkg. of 25

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter1/2"
  • Thread Size13
  • Length under Head3-1/2"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CE54
9/16"
9/16-12
1-3/4"
Partially Threaded

Limited Quantity Available

$15.69 / pkg. of 25

Hex Cap Screw,Gr 5,9/16-12x1-3/4,PK25
Catalog Page #  NA

Clearance Price: $15.69 / pkg. of 25

Price: $28.65 / pkg. of 25

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter9/16"
  • Thread Size9/16-12
  • Length under Head1-3/4"
  • Thread StylePartially Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CE81
5/8"
11
1-1/2"
Fully Threaded

Limited Quantity Available

$22.23 / pkg. of 25

Hex Cap Screw,Gr 5,5/8-11x1-1/2,PK25
Catalog Page #  NA

Clearance Price: $22.23 / pkg. of 25

Price: $24.70 / pkg. of 25

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter5/8"
  • Thread Size11
  • Length under Head1-1/2"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CE87
5/8"
11
2"
Fully Threaded

Limited Quantity Available

$26.42 / pkg. of 25

Hex Cap Screw,Gr 5,5/8-11x2,PK25
Catalog Page #  NA

Clearance Price: $26.42 / pkg. of 25

Price: $29.35 / pkg. of 25

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter5/8"
  • Thread Size11
  • Length under Head2"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CE93
5/8"
11
2-1/2"
Fully Threaded

Limited Quantity Available

$35.42 / pkg. of 25

Hex Cap Screw,Gr 5,5/8-11x2-1/2,PK25
Catalog Page #  NA

Clearance Price: $35.42 / pkg. of 25

Price: $39.35 / pkg. of 25

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter5/8"
  • Thread Size11
  • Length under Head2-1/2"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CE96
5/8"
11
3"
Fully Threaded

Limited Quantity Available

$46.94 / pkg. of 25

Hex Cap Screw,Gr 5,5/8-11x3,PK25
Catalog Page #  NA

Clearance Price: $46.94 / pkg. of 25

Price: $52.15 / pkg. of 25

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter5/8"
  • Thread Size11
  • Length under Head3"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CU51
3/4"
10
2-1/2"
Fully Threaded

Limited Quantity Available

$39.33 / pkg. of 20

Hex Cap Screw,Gr 5,3/4-10x2-1/2,PK20
Catalog Page #  NA

Clearance Price: $39.33 / pkg. of 20

Price: $43.70 / pkg. of 20

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter3/4"
  • Thread Size10
  • Length under Head2-1/2"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CU54
3/4"
10
3"
Fully Threaded

Limited Quantity Available

$51.26 / pkg. of 20

Hex Cap Screw,Gr 5,3/4-10x3,PK20
Catalog Page #  NA

Clearance Price: $51.26 / pkg. of 20

Price: $56.95 / pkg. of 20

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter3/4"
  • Thread Size10
  • Length under Head3"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CU60
3/4"
10
4"
Fully Threaded

Limited Quantity Available

$81.90 / pkg. of 20

Hex Cap Screw,Gr 5,3/4-10x4,PK20
Catalog Page #  NA

Clearance Price: $81.90 / pkg. of 20

Price: $91.00 / pkg. of 20

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter3/4"
  • Thread Size10
  • Length under Head4"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CU39
3/4"
3/4-10
1-1/4"
Fully Threaded

Limited Quantity Available

$19.51 / pkg. of 20

Hex Cap Screw,Gr 5,3/4-10x1-1/4,PK20
Catalog Page #  NA

Clearance Price: $19.51 / pkg. of 20

Price: $37.25 / pkg. of 20

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter3/4"
  • Thread Size3/4-10
  • Length under Head1-1/4"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CU84
7/8"
7/8-9
1-1/2"
Fully Threaded

Limited Quantity Available

$14.72 / pkg. of 10

Hex Cap Screw,Gr 5,7/8-9x1-1/2,PK10
Catalog Page #  NA

Clearance Price: $14.72 / pkg. of 10

Price: $27.70 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter7/8"
  • Thread Size7/8-9
  • Length under Head1-1/2"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CU90
7/8"
7/8-9
2-1/4"
Partially Threaded

Limited Quantity Available

$32.00 / pkg. of 10

Hex Cap Screw,Gr 5,7/8-9x2-1/4,PK10
Catalog Page #  NA

Clearance Price: $32.00 / pkg. of 10

Price: $35.55 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter7/8"
  • Thread Size7/8-9
  • Length under Head2-1/4"
  • Thread StylePartially Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CU99
1"
1-8
1-1/2"
Fully Threaded

Limited Quantity Available

$24.81 / pkg. of 10

Hex Cap Screw,Gr 5,1-8x1-1/2,PK10
Catalog Page #  NA

Clearance Price: $24.81 / pkg. of 10

Price: $46.35 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter1"
  • Thread Size1-8
  • Length under Head1-1/2"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated
2CY12
1"
1-8
2"
Fully Threaded

Limited Quantity Available

$25.74 / pkg. of 10

Hex Cap Screw,Gr 5,1-8x2,PK10
Catalog Page #  NA

Clearance Price: $25.74 / pkg. of 10

Price: $48.20 / pkg. of 10

Technical Specs

  • Head TypeHex
  • System of MeasurementInch
  • Diameter1"
  • Thread Size1-8
  • Length under Head2"
  • Thread StyleFully Threaded
  • MaterialMedium Carbon Steel
  • Grade5
  • FinishZinc Plated