Skip Content

 
Masking Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Masking Tape


Item
Please Select
Width
Please Select
Length
Please Select
Thickness
Please Select
Color
Please Select
Shape
Please Select
Dia.
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
73 Products
Compare /
Item #
Mfr.
Model #
Item
Width
Length
Thickness
Color
Shape
Dia.
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
15C580
Masking Tape
1/4"
7/8"
3 mil
Clear
Rectangle

$37.40 / pkg. of 200

Masking Tape,Clear,1/4 In x 7/8 In,PK200
Catalog Page #  2162 

Price $37.40 / pkg. of 200

Technical Specs

  • ItemMasking Tape
  • Width1/4"
  • Length7/8"
  • Thickness3 mil
  • ColorClear
  • ShapeRectangle
15C574
Masking Tape
1/4"
3 mil
Clear
Circle
1/4"

$40.75 / pkg. of 2,000

Masking Tape,Clear,1/4 In. Dia.,PK2000
Catalog Page #  2162 

Price $40.75 / pkg. of 2,000

Technical Specs

  • ItemMasking Tape
  • Width1/4"
  • Thickness3 mil
  • ColorClear
  • ShapeCircle
  • Dia.1/4"
15C560
Masking Tape
3/8"
18 yd.
3.3 mil
Green
Continuous Roll

$3.66 / each

Masking Tape,Green,3/8 In. x 18 Yd.
Catalog Page #  2164 

Price $3.66 / each

Technical Specs

  • ItemMasking Tape
  • Width3/8"
  • Length18 yd.
  • Thickness3.3 mil
  • ColorGreen
  • ShapeContinuous Roll
15C567
Masking Tape
3/8"
72 yd.
3.3 mil
Green
Continuous Roll

$8.44 / each

Masking Tape,Green,3/8 In. x 72 Yd.
Catalog Page #  2164 

Price $8.44 / each

Technical Specs

  • ItemMasking Tape
  • Width3/8"
  • Length72 yd.
  • Thickness3.3 mil
  • ColorGreen
  • ShapeContinuous Roll
15C636
Masking Tape
3/8"
3.3 mil
Green
Circle
3/8"

$11.61 / pkg. of 250

Masking Tape,Green,3/8 In. Dia.,PK250
Catalog Page #  2164 

Price $11.61 / pkg. of 250

Technical Specs

  • ItemMasking Tape
  • Width3/8"
  • Thickness3.3 mil
  • ColorGreen
  • ShapeCircle
  • Dia.3/8"
15C584
Masking Tape
1/2"
1/2"
3 mil
Clear
Square

$37.40 / pkg. of 1,000

Masking Tape,Clear,1/2In x 1/2In,PK1000
Catalog Page #  2162 

Price $37.40 / pkg. of 1,000

Technical Specs

  • ItemMasking Tape
  • Width1/2"
  • Length1/2"
  • Thickness3 mil
  • ColorClear
  • ShapeSquare
15C581
Masking Tape
1/2"
1"
3 mil
Clear
Rectangle

$40.75 / pkg. of 200

Masking Tape,Clear,1/2 In. x 1 In.,PK200
Catalog Page #  2162 

Price $40.75 / pkg. of 200

Technical Specs

  • ItemMasking Tape
  • Width1/2"
  • Length1"
  • Thickness3 mil
  • ColorClear
  • ShapeRectangle
15C561
Masking Tape
1/2"
18 yd.
3.3 mil
Green
Continuous Roll

$4.16 / each

Masking Tape,Green,1/2 In. x 18 Yd.
Catalog Page #  2164 

Price $4.16 / each

Technical Specs

  • ItemMasking Tape
  • Width1/2"
  • Length18 yd.
  • Thickness3.3 mil
  • ColorGreen
  • ShapeContinuous Roll
3KHJ4
Masking Tape
1/2"
60 yd.
4.8 mil
Natural
Continuous Roll

$1.83 / each

Masking Tape,Natural,1/2 In. x 60 Yd.
Catalog Page #  NA

Price $1.83 / each

Technical Specs

  • ItemMasking Tape
  • Width1/2"
  • Length60 yd.
  • Thickness4.8 mil
  • ColorNatural
  • ShapeContinuous Roll
20PJ07
Masking Tape
1/2"
60 yd.
4.8 mil
Natural
Continuous Roll
3"

$1.99 / each

Masking Tape,Natural,1/2In x 60 yd.
Catalog Page #  2162 

Price $1.99 / each

Technical Specs

  • ItemMasking Tape
  • Width1/2"
  • Length60 yd.
  • Thickness4.8 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
20PH94
Masking Tape
1/2"
60 yd.
6.3 mil
Natural
Continuous Roll
3"

$7.64 / each

Masking Tape,Natural,1/2In x 60 yd.
Catalog Page #  2162 

Price $7.64 / each

Technical Specs

  • ItemMasking Tape
  • Width1/2"
  • Length60 yd.
  • Thickness6.3 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
20PJ01
Masking Tape
1/2"
60 yd.
6.8 mil
Natural
Continuous Roll
3"

$5.32 / each

Masking Tape,Natural,1/2In x 60 yd.
Catalog Page #  2162 

Price $5.32 / each

Technical Specs

  • ItemMasking Tape
  • Width1/2"
  • Length60 yd.
  • Thickness6.8 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
15C568
Masking Tape
1/2"
72 yd.
3.3 mil
Green
Continuous Roll

$8.31 / each

Masking Tape,Green,1/2 In. x 72 Yd.
Catalog Page #  2164 

Price $8.31 / each

Technical Specs

  • ItemMasking Tape
  • Width1/2"
  • Length72 yd.
  • Thickness3.3 mil
  • ColorGreen
  • ShapeContinuous Roll
15C575
Masking Tape
1/2"
3 mil
Clear
Circle
1/2"

$44.10 / pkg. of 2,000

Masking Tape,Clear,1/2 In. Dia.,PK2000
Catalog Page #  2162 

Price $44.10 / pkg. of 2,000

Technical Specs

  • ItemMasking Tape
  • Width1/2"
  • Thickness3 mil
  • ColorClear
  • ShapeCircle
  • Dia.1/2"
15C637
Masking Tape
1/2"
3.3 mil
Green
Circle
1/2"

$12.41 / pkg. of 250

Masking Tape,Green,1/2 In. Dia.,PK250
Catalog Page #  2164 

Price $12.41 / pkg. of 250

Technical Specs

  • ItemMasking Tape
  • Width1/2"
  • Thickness3.3 mil
  • ColorGreen
  • ShapeCircle
  • Dia.1/2"
15C638
Masking Tape
5/8"
3.3 mil
Green
Circle
5/8"

$14.05 / pkg. of 250

Masking Tape,Green,5/8 In. Dia.,PK250
Catalog Page #  2164 

Price $14.05 / pkg. of 250

Technical Specs

  • ItemMasking Tape
  • Width5/8"
  • Thickness3.3 mil
  • ColorGreen
  • ShapeCircle
  • Dia.5/8"
15C562
Masking Tape
3/4"
18 yd.
3.3 mil
Green
Continuous Roll

$6.24 / each

Masking Tape,Green,3/4 In. x 18 Yd.
Catalog Page #  2164 

Price $6.24 / each

Technical Specs

  • ItemMasking Tape
  • Width3/4"
  • Length18 yd.
  • Thickness3.3 mil
  • ColorGreen
  • ShapeContinuous Roll
15C582
Masking Tape
3/4"
4-3/4"
3 mil
Clear
Rectangle

$47.55 / pkg. of 100

Masking Tape,Clear,3/4In x 4-3/4In,PK100
Catalog Page #  2162 

Price $47.55 / pkg. of 100

Technical Specs

  • ItemMasking Tape
  • Width3/4"
  • Length4-3/4"
  • Thickness3 mil
  • ColorClear
  • ShapeRectangle
3KHJ3
Masking Tape
3/4"
60 yd.
4.8 mil
Natural
Continuous Roll

$5.37 / each

Masking Tape,Natural,3/4 In. x 60 Yd.
Catalog Page #  NA

Price $5.37 / each

Technical Specs

  • ItemMasking Tape
  • Width3/4"
  • Length60 yd.
  • Thickness4.8 mil
  • ColorNatural
  • ShapeContinuous Roll
20PJ08
Masking Tape
3/4"
60 yd.
4.8 mil
Natural
Continuous Roll
3"

$3.04 / each

Masking Tape,Natural,3/4In x 60 yd.
Catalog Page #  2162 

Price $3.04 / each

Technical Specs

  • ItemMasking Tape
  • Width3/4"
  • Length60 yd.
  • Thickness4.8 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
20PH95
Masking Tape
3/4"
60 yd.
6.3 mil
Natural
Continuous Roll
3"

$10.09 / each

Masking Tape,Natural,3/4In x 60 yd.
Catalog Page #  2162 

Price $10.09 / each

Technical Specs

  • ItemMasking Tape
  • Width3/4"
  • Length60 yd.
  • Thickness6.3 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
20PJ02
Masking Tape
3/4"
60 yd.
6.8 mil
Natural
Continuous Roll
3"

$7.46 / each

Masking Tape,Natural,3/4In x 60 yd.
Catalog Page #  2162 

Price $7.46 / each

Technical Specs

  • ItemMasking Tape
  • Width3/4"
  • Length60 yd.
  • Thickness6.8 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
15C569
Masking Tape
3/4"
72 yd.
3.3 mil
Green
Continuous Roll

$12.41 / each

Masking Tape,Green,3/4 In. x 72 Yd.
Catalog Page #  2164 

Price $12.41 / each

Technical Specs

  • ItemMasking Tape
  • Width3/4"
  • Length72 yd.
  • Thickness3.3 mil
  • ColorGreen
  • ShapeContinuous Roll
15C576
Masking Tape
3/4"
3 mil
Clear
Circle
3/4"

$47.55 / pkg. of 1,000

Masking Tape,Clear,3/4 In. Dia.,PK1000
Catalog Page #  2162 

Price $47.55 / pkg. of 1,000

Technical Specs

  • ItemMasking Tape
  • Width3/4"
  • Thickness3 mil
  • ColorClear
  • ShapeCircle
  • Dia.3/4"
15C639
Masking Tape
3/4"
3.3 mil
Green
Circle
3/4"

$14.87 / pkg. of 250

Masking Tape,Green,3/4 In. Dia.,PK250
Catalog Page #  2164 

Price $14.87 / pkg. of 250

Technical Specs

  • ItemMasking Tape
  • Width3/4"
  • Thickness3.3 mil
  • ColorGreen
  • ShapeCircle
  • Dia.3/4"
15C640
Masking Tape
7/8"
3.3 mil
Green
Circle
7/8"

$15.71 / pkg. of 250

Masking Tape,Green,7/8 In. Dia.,PK250
Catalog Page #  2164 

Price $15.71 / pkg. of 250

Technical Specs

  • ItemMasking Tape
  • Width7/8"
  • Thickness3.3 mil
  • ColorGreen
  • ShapeCircle
  • Dia.7/8"
15C585
Masking Tape
1"
1"
3 mil
Clear
Square

$37.40 / pkg. of 500

Masking Tape,Clear,1 In. x 1 In.,PK500
Catalog Page #  2162 

Price $37.40 / pkg. of 500

Technical Specs

  • ItemMasking Tape
  • Width1"
  • Length1"
  • Thickness3 mil
  • ColorClear
  • ShapeSquare
15C546
Masking Tape
1"
1000 ft.
3 mil
Clear
Continuous Roll

$25.90 / each

Masking Tape,Clear,1 In. x 1000 Ft.
Catalog Page #  2162 

Price $25.90 / each

Technical Specs

  • ItemMasking Tape
  • Width1"
  • Length1000 ft.
  • Thickness3 mil
  • ColorClear
  • ShapeContinuous Roll
15C563
Masking Tape
1"
18 yd.
3.3 mil
Green
Continuous Roll

$8.31 / each

Masking Tape,Green,1 In. x 18 Yd.
Catalog Page #  2164 

Price $8.31 / each

Technical Specs

  • ItemMasking Tape
  • Width1"
  • Length18 yd.
  • Thickness3.3 mil
  • ColorGreen
  • ShapeContinuous Roll
15C583
Masking Tape
1"
2"
3 mil
Clear
Rectangle

$42.55 / pkg. of 100

Masking Tape,Clear,1 In. x 2 In.,PK100
Catalog Page #  2162 

Price $42.55 / pkg. of 100

Technical Specs

  • ItemMasking Tape
  • Width1"
  • Length2"
  • Thickness3 mil
  • ColorClear
  • ShapeRectangle
3KHJ5
Masking Tape
1"
60 yd.
4.8 mil
Natural
Continuous Roll

$5.37 / each

Masking Tape,Natural,1 In. x 60 Yd.
Catalog Page #  NA

Price $5.37 / each

Technical Specs

  • ItemMasking Tape
  • Width1"
  • Length60 yd.
  • Thickness4.8 mil
  • ColorNatural
  • ShapeContinuous Roll
20PJ09
Masking Tape
1"
60 yd.
4.8 mil
Natural
Continuous Roll
3"

$3.55 / each

Masking Tape,Natural,1In x 60 yd.
Catalog Page #  2162 

Price $3.55 / each

Technical Specs

  • ItemMasking Tape
  • Width1"
  • Length60 yd.
  • Thickness4.8 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
20PH96
Masking Tape
1"
60 yd.
6.3 mil
Natural
Continuous Roll
3"

$12.57 / each

Masking Tape,Natural,1In x 60 yd.
Catalog Page #  2162 

Price $12.57 / each

Technical Specs

  • ItemMasking Tape
  • Width1"
  • Length60 yd.
  • Thickness6.3 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
20PJ03
Masking Tape
1"
60 yd.
6.8 mil
Natural
Continuous Roll
3"

$8.89 / each

Masking Tape,Natural,1In x 60 yd.
Catalog Page #  2162 

Price $8.89 / each

Technical Specs

  • ItemMasking Tape
  • Width1"
  • Length60 yd.
  • Thickness6.8 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
15C570
Masking Tape
1"
72 yd.
3.3 mil
Green
Continuous Roll

$16.58 / each

Masking Tape,Green,1 In. x 72 Yd.
Catalog Page #  2164 

Price $16.58 / each

Technical Specs

  • ItemMasking Tape
  • Width1"
  • Length72 yd.
  • Thickness3.3 mil
  • ColorGreen
  • ShapeContinuous Roll
15C577
Masking Tape
1"
3 mil
Clear
Circle
1"

$44.10 / pkg. of 500

Masking Tape,Clear,1 In. Dia.,PK500
Catalog Page #  2162 

Price $44.10 / pkg. of 500

Technical Specs

  • ItemMasking Tape
  • Width1"
  • Thickness3 mil
  • ColorClear
  • ShapeCircle
  • Dia.1"
15C641
Masking Tape
1"
3.3 mil
Green
Circle
1"

$12.20 / pkg. of 100

Masking Tape,Green,1 In. Dia.,PK100
Catalog Page #  2164 

Price $12.20 / pkg. of 100

Technical Specs

  • ItemMasking Tape
  • Width1"
  • Thickness3.3 mil
  • ColorGreen
  • ShapeCircle
  • Dia.1"
15C549
Masking Tape
12"
1000 ft.
3 mil
Clear
Continuous Roll

$222.25 / each

Masking Tape,Clear,12 In. x 1000 Ft.
Catalog Page #  2162 

Price $222.25 / each

Technical Specs

  • ItemMasking Tape
  • Width12"
  • Length1000 ft.
  • Thickness3 mil
  • ColorClear
  • ShapeContinuous Roll
15C564
Masking Tape
1-1/2"
18 yd.
3.3 mil
Green
Continuous Roll

$12.41 / each

Masking Tape,Green,1-1/2 In. x 18 Yd.
Catalog Page #  2164 

Price $12.41 / each

Technical Specs

  • ItemMasking Tape
  • Width1-1/2"
  • Length18 yd.
  • Thickness3.3 mil
  • ColorGreen
  • ShapeContinuous Roll
15C586
Masking Tape
1-1/2"
1-1/2"
3 mil
Clear
Square

$37.40 / pkg. of 500

Masking Tape,1-1/2 In. x 1-1/2 In.,PK500
Catalog Page #  2162 

Price $37.40 / pkg. of 500

Technical Specs

  • ItemMasking Tape
  • Width1-1/2"
  • Length1-1/2"
  • Thickness3 mil
  • ColorClear
  • ShapeSquare
3KHJ6
Masking Tape
1-1/2"
60 yd.
4.8 mil
Natural
Continuous Roll

$7.64 / each

Masking Tape,Natural,1-1/2 In. x 60 Yd.
Catalog Page #  NA

Price $7.64 / each

Technical Specs

  • ItemMasking Tape
  • Width1-1/2"
  • Length60 yd.
  • Thickness4.8 mil
  • ColorNatural
  • ShapeContinuous Roll
20PJ10
Masking Tape
1-1/2"
60 yd.
4.8 mil
Natural
Continuous Roll
3"

$5.25 / each

Masking Tape,Natural,1-1/2In x 60 yd.
Catalog Page #  2162 

Price $5.25 / each

Technical Specs

  • ItemMasking Tape
  • Width1-1/2"
  • Length60 yd.
  • Thickness4.8 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
20PH97
Masking Tape
1-1/2"
60 yd.
6.3 mil
Natural
Continuous Roll
3"

$18.89 / each

Masking Tape,Natural,1-1/2In x 60 yd.
Catalog Page #  2162 

Price $18.89 / each

Technical Specs

  • ItemMasking Tape
  • Width1-1/2"
  • Length60 yd.
  • Thickness6.3 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
20PJ04
Masking Tape
1-1/2"
60 yd.
6.8 mil
Natural
Continuous Roll
3"

$13.38 / each

Masking Tape,Natural,1-1/2In x 60 yd.
Catalog Page #  2162 

Price $13.38 / each

Technical Specs

  • ItemMasking Tape
  • Width1-1/2"
  • Length60 yd.
  • Thickness6.8 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
15C571
Masking Tape
1-1/2"
72 yd.
3.3 mil
Green
Continuous Roll

$24.83 / each

Masking Tape,Green,1-1/2 In. x 72 Yd.
Catalog Page #  2164 

Price $24.83 / each

Technical Specs

  • ItemMasking Tape
  • Width1-1/2"
  • Length72 yd.
  • Thickness3.3 mil
  • ColorGreen
  • ShapeContinuous Roll
15C578
Masking Tape
1-1/2"
3 mil
Clear
Circle
1-1/2"

$47.55 / pkg. of 500

Masking Tape,Clear,1-1/2 In. Dia.,PK500
Catalog Page #  2162 

Price $47.55 / pkg. of 500

Technical Specs

  • ItemMasking Tape
  • Width1-1/2"
  • Thickness3 mil
  • ColorClear
  • ShapeCircle
  • Dia.1-1/2"
15C642
Masking Tape
1-1/2"
3.3 mil
Green
Circle
1-1/2"

$14.87 / pkg. of 100

Masking Tape,Green,1-1/2 In. Dia.,PK100
Catalog Page #  2164 

Price $14.87 / pkg. of 100

Technical Specs

  • ItemMasking Tape
  • Width1-1/2"
  • Thickness3.3 mil
  • ColorGreen
  • ShapeCircle
  • Dia.1-1/2"
15C547
Masking Tape
2"
1000 ft.
3 mil
Clear
Continuous Roll

$49.80 / each

Masking Tape,Clear,2 In. x 1000 Ft.
Catalog Page #  2162 

Price $49.80 / each

Technical Specs

  • ItemMasking Tape
  • Width2"
  • Length1000 ft.
  • Thickness3 mil
  • ColorClear
  • ShapeContinuous Roll
15C565
Masking Tape
2"
18 yd.
3.3 mil
Green
Continuous Roll

$16.58 / each

Masking Tape,Green,2 In. x 18 Yd.
Catalog Page #  2164 

Price $16.58 / each

Technical Specs

  • ItemMasking Tape
  • Width2"
  • Length18 yd.
  • Thickness3.3 mil
  • ColorGreen
  • ShapeContinuous Roll
15C587
Masking Tape
2"
2"
3 mil
Clear
Square

$37.40 / pkg. of 250

Masking Tape,Clear,2 In. x 2 In.,PK250
Catalog Page #  2162 

Price $37.40 / pkg. of 250

Technical Specs

  • ItemMasking Tape
  • Width2"
  • Length2"
  • Thickness3 mil
  • ColorClear
  • ShapeSquare
3KHJ7
Masking Tape
2"
60 yd.
4.8 mil
Natural
Continuous Roll

$10.53 / each

Masking Tape,Natural,2 In. x 60 Yd.
Catalog Page #  NA

Price $10.53 / each

Technical Specs

  • ItemMasking Tape
  • Width2"
  • Length60 yd.
  • Thickness4.8 mil
  • ColorNatural
  • ShapeContinuous Roll
20PJ11
Masking Tape
2"
60 yd.
4.8 mil
Natural
Continuous Roll
3"

$7.32 / each

Masking Tape,Natural,2In x 60 yd.
Catalog Page #  2162 

Price $7.32 / each

Technical Specs

  • ItemMasking Tape
  • Width2"
  • Length60 yd.
  • Thickness4.8 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
20PH98
Masking Tape
2"
60 yd.
6.3 mil
Natural
Continuous Roll
3"

$24.89 / each

Masking Tape,Natural,2In x 60 yd.
Catalog Page #  2162 

Price $24.89 / each

Technical Specs

  • ItemMasking Tape
  • Width2"
  • Length60 yd.
  • Thickness6.3 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
20PJ05
Masking Tape
2"
60 yd.
6.8 mil
Natural
Continuous Roll
3"

$17.56 / each

Masking Tape,Natural,2In x 60 yd.
Catalog Page #  2162 

Price $17.56 / each

Technical Specs

  • ItemMasking Tape
  • Width2"
  • Length60 yd.
  • Thickness6.8 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
15C572
Masking Tape
2"
72 yd.
3.3 mil
Green
Continuous Roll

$36.55 / each

Masking Tape,Green,2 In. x 72 Yd.
Catalog Page #  2164 

Price $36.55 / each

Technical Specs

  • ItemMasking Tape
  • Width2"
  • Length72 yd.
  • Thickness3.3 mil
  • ColorGreen
  • ShapeContinuous Roll
15C579
Masking Tape
2"
3 mil
Clear
Circle
2"

$40.75 / pkg. of 100

Masking Tape,Clear,2 In. Dia.,PK100
Catalog Page #  2162 

Price $40.75 / pkg. of 100

Technical Specs

  • ItemMasking Tape
  • Width2"
  • Thickness3 mil
  • ColorClear
  • ShapeCircle
  • Dia.2"
15C643
Masking Tape
2"
3.3 mil
Green
Circle
2"

$17.79 / pkg. of 100

Masking Tape,Green,2 In. Dia.,PK100
Catalog Page #  2164 

Price $17.79 / pkg. of 100

Technical Specs

  • ItemMasking Tape
  • Width2"
  • Thickness3.3 mil
  • ColorGreen
  • ShapeCircle
  • Dia.2"
20PJ12
Masking Tape
3"
60 yd.
4.8 mil
Natural
Continuous Roll
3"

$10.96 / each

Masking Tape,Natural,3In x 60 yd.
Catalog Page #  2162 

Price $10.96 / each

Technical Specs

  • ItemMasking Tape
  • Width3"
  • Length60 yd.
  • Thickness4.8 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
20PH99
Masking Tape
3"
60 yd.
6.3 mil
Natural
Continuous Roll
3"

$37.70 / each

Masking Tape,Natural,3In x 60 yd.
Catalog Page #  2162 

Price $37.70 / each

Technical Specs

  • ItemMasking Tape
  • Width3"
  • Length60 yd.
  • Thickness6.3 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"
20PJ06
Masking Tape
3"
60 yd.
6.8 mil
Natural
Continuous Roll
3"

$30.40 / each

Masking Tape,Natural,3In x 60 yd.
Catalog Page #  2162 

Price $30.40 / each

Technical Specs

  • ItemMasking Tape
  • Width3"
  • Length60 yd.
  • Thickness6.8 mil
  • ColorNatural
  • ShapeContinuous Roll
  • Dia.3"