Skip Content

 
Manual Lifting Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Manual Lifting Magnet


Technical Specs

  • Item Manual Lifting Magnet 
Max. Lifting Capacity
Please Select
Magnet Length
Please Select
Magnet Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Max. Lifting Capacity
Magnet Length
Magnet Width
Price
Qty
Please use Qty box to add item(s) to cart.
3DYD7
100 lb.
4"
3/4"

$25.55 / each

Enter location to check availability
Catalog Page #  1048 

Price $25.55 / each

Technical Specs

  • Item Manual Lifting Magnet
  • Max. Lifting Capacity 100 lb.
  • Magnet Length 4"
  • Magnet Width 3/4"
3DYD8
150 lb.
5"
2"

$41.80 / each

Enter location to check availability
Catalog Page #  1048 

Price $41.80 / each

Technical Specs

  • Item Manual Lifting Magnet
  • Max. Lifting Capacity 150 lb.
  • Magnet Length 5"
  • Magnet Width 2"
3DYD9
225 lb.
5-1/4"
2"

$75.80 / each

Enter location to check availability
Catalog Page #  1048 

Price $75.80 / each

Technical Specs

  • Item Manual Lifting Magnet
  • Max. Lifting Capacity 225 lb.
  • Magnet Length 5-1/4"
  • Magnet Width 2"
3DYD5
25 lb.
1-1/16"
3/4"

$14.56 / each

Enter location to check availability
Catalog Page #  1048 

Price $14.56 / each

Technical Specs

  • Item Manual Lifting Magnet
  • Max. Lifting Capacity 25 lb.
  • Magnet Length 1-1/16"
  • Magnet Width 3/4"
3DYD6
50 lb.
2"
3/4"

$19.48 / each

Enter location to check availability
Catalog Page #  1048 

Price $19.48 / each

Technical Specs

  • Item Manual Lifting Magnet
  • Max. Lifting Capacity 50 lb.
  • Magnet Length 2"
  • Magnet Width 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More