Skip Content

 
Magnetic Strip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Magnetic Strip


Technical Specs

  • ItemMagnetic Strip 
Nonmagnetic Side
Please Select
Max. Pull
Please Select
Length
Please Select
Width
Please Select
Thickness
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
24 Products
Compare /
Item #
Mfr.
Model #
Nonmagnetic Side
Max. Pull
Length
Width
Thickness
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
10E825
Grooved Weak Side
13 lb.
100 ft.
1"
0.06"

$85.60 / each

Magnetic Strip,100 ft. L,1 In W
Catalog Page #  3320 

Price $85.60 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideGrooved Weak Side
  • Max. Pull13 lb.
  • Length100 ft.
  • Width1"
  • Thickness0.06"
10E824
Grooved Weak Side
13 lb.
100 ft.
1"
0.06"

$81.75 / each

Magnetic Strip,100 ft. L,1 In W
Catalog Page #  3320 

Price $81.75 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideGrooved Weak Side
  • Max. Pull13 lb.
  • Length100 ft.
  • Width1"
  • Thickness0.06"
6XY43
Indoor Adhesive
12 lb.
10 ft.
1"
0.06"

$15.96 / each

Magnetic Strip,10 ft. L,1 In W
Catalog Page #  3320 

Price $15.96 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor Adhesive
  • Max. Pull12 lb.
  • Length10 ft.
  • Width1"
  • Thickness0.06"
6XY45
Indoor Adhesive
12 lb.
100 ft.
1"
0.06"

$128.75 / each

Magnetic Strip,100 ft. L,1 In W
Catalog Page #  3320 

Price $128.75 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor Adhesive
  • Max. Pull12 lb.
  • Length100 ft.
  • Width1"
  • Thickness0.06"
2VAJ3
Indoor Adhesive
12 lb.
100 ft.
1"
0.06"

$96.65 / each

Magnetic Strip,100 ft. L,1 In W
Catalog Page #  3320 

Price $96.65 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor Adhesive
  • Max. Pull12 lb.
  • Length100 ft.
  • Width1"
  • Thickness0.06"
2VAJ4
Indoor Adhesive
18 lb.
100 ft.
1-1/2"
0.06"

$125.75 / each

Magnetic Strip,100 ft. L,1-1/2 In W
Catalog Page #  3320 

Price $125.75 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor Adhesive
  • Max. Pull18 lb.
  • Length100 ft.
  • Width1-1/2"
  • Thickness0.06"
6YA64
Indoor Adhesive
24 lb.
10 ft.
2"
0.06"

$26.95 / each

Magnetic Strip,10 ft. L,2 In W
Catalog Page #  3320 

Price $26.95 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor Adhesive
  • Max. Pull24 lb.
  • Length10 ft.
  • Width2"
  • Thickness0.06"
2VAJ5
Indoor Adhesive
24 lb.
100 ft.
2"
0.06"

$150.50 / each

Magnetic Strip,100 ft. L,2 In W
Catalog Page #  3320 

Price $150.50 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor Adhesive
  • Max. Pull24 lb.
  • Length100 ft.
  • Width2"
  • Thickness0.06"
6YA65
Indoor Adhesive
24 lb.
100 ft.
2"
0.06"

$235.75 / each

Magnetic Strip,100 ft. L,2 In W
Catalog Page #  3320 

Price $235.75 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor Adhesive
  • Max. Pull24 lb.
  • Length100 ft.
  • Width2"
  • Thickness0.06"
2VAJ6
Indoor Adhesive
3 lb.
100 ft.
3"
0.06"

$234.75 / each

Magnetic Strip,100 ft. L,3 In W
Catalog Page #  3320 

Price $234.75 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor Adhesive
  • Max. Pull3 lb.
  • Length100 ft.
  • Width3"
  • Thickness0.06"
6YA17
Indoor Adhesive
6 lb.
10 ft.
1/2"
0.06"

$9.30 / each

Magnetic Strip,10 ft. L,1/2 In W
Catalog Page #  3320 

Price $9.30 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor Adhesive
  • Max. Pull6 lb.
  • Length10 ft.
  • Width1/2"
  • Thickness0.06"
6YA19
Indoor Adhesive
6 lb.
100 ft.
1/2"
0.06"

$76.00 / each

Magnetic Strip,100 ft. L,1/2 In W
Catalog Page #  3320 

Price $76.00 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor Adhesive
  • Max. Pull6 lb.
  • Length100 ft.
  • Width1/2"
  • Thickness0.06"
3ZDU1
Indoor/Outdoor Adhesive
6 lb.
50 ft.
1/2"
0.06"

$36.30 / each

Magnetic Strip,50 ft. L,1/2 In W
Catalog Page #  2583 

Price $36.30 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor/Outdoor Adhesive
  • Max. Pull6 lb.
  • Length50 ft.
  • Width1/2"
  • Thickness0.06"
2VAJ7
Outdoor Adhesive
12 lb.
100 ft.
1"
0.06"

$94.35 / each

Magnetic Strip,100 ft. L,1 In W
Catalog Page #  3320 

Price $94.35 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideOutdoor Adhesive
  • Max. Pull12 lb.
  • Length100 ft.
  • Width1"
  • Thickness0.06"
2VAJ8
Outdoor Adhesive
18 lb.
100 ft.
1-1/2"
0.06"

$134.80 / each

Magnetic Strip,100 ft. L,1-1/2 In W
Catalog Page #  3320 

Price $134.80 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideOutdoor Adhesive
  • Max. Pull18 lb.
  • Length100 ft.
  • Width1-1/2"
  • Thickness0.06"
2VAJ9
Outdoor Adhesive
24 lb.
100 ft.
2"
0.06"

$160.25 / each

Magnetic Strip,100 ft. L,2 In W
Catalog Page #  3320 

Price $160.25 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideOutdoor Adhesive
  • Max. Pull24 lb.
  • Length100 ft.
  • Width2"
  • Thickness0.06"
2VAK1
Outdoor Adhesive
36 lb.
100 ft.
3"
0.06"

$256.75 / each

Magnetic Strip,100 ft. L,3 In W
Catalog Page #  3320 

Price $256.75 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideOutdoor Adhesive
  • Max. Pull36 lb.
  • Length100 ft.
  • Width3"
  • Thickness0.06"
2VAH7
Printable White Vinyl
12 lb.
100 ft.
1"
0.06"

$139.50 / each

Printable Mag Strip,100 ft. L,1 In W
Catalog Page #  3320 

Price $139.50 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SidePrintable White Vinyl
  • Max. Pull12 lb.
  • Length100 ft.
  • Width1"
  • Thickness0.06"
2VAJ1
Printable White Vinyl
13.6 lb.
200 ft.
2"
0.03"

$204.50 / each

Printable Mag Strip,200 ft. L,2 In W
Catalog Page #  3320 

Price $204.50 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SidePrintable White Vinyl
  • Max. Pull13.6 lb.
  • Length200 ft.
  • Width2"
  • Thickness0.03"
2VAH8
Printable White Vinyl
24 lb.
100 ft.
2"
0.06"

$221.50 / each

Printable Mag Strip,100 ft. L,2 In W
Catalog Page #  3320 

Price $221.50 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SidePrintable White Vinyl
  • Max. Pull24 lb.
  • Length100 ft.
  • Width2"
  • Thickness0.06"
2VAJ2
Printable White Vinyl
27.2 lb.
200 ft.
4"
0.03"

$337.25 / each

Printable Mag Strip,200 ft. L,4 In W
Catalog Page #  3320 

Price $337.25 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SidePrintable White Vinyl
  • Max. Pull27.2 lb.
  • Length200 ft.
  • Width4"
  • Thickness0.03"
2VAH9
Printable White Vinyl
6.8 lb.
200 ft.
1"
0.03"

$122.30 / each

Printable Mag Strip,200 ft. L,1 In W
Catalog Page #  3320 

Price $122.30 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SidePrintable White Vinyl
  • Max. Pull6.8 lb.
  • Length200 ft.
  • Width1"
  • Thickness0.03"
2VAH5
Weak Magnet
12 lb.
100 ft.
1"
0.06"

$58.20 / each

Magnetic Strip,100 ft. L,1 In W
Catalog Page #  3320 

Price $58.20 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideWeak Magnet
  • Max. Pull12 lb.
  • Length100 ft.
  • Width1"
  • Thickness0.06"
2VAH6
Weak Magnet
24 lb.
100 ft.
2"
0.06"

$127.25 / each

Magnetic Strip,100 ft. L,2 In W
Catalog Page #  3320 

Price $127.25 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideWeak Magnet
  • Max. Pull24 lb.
  • Length100 ft.
  • Width2"
  • Thickness0.06"