Skip Content

Enclosed Fan Relay,SPST,277V Coil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Enclosed Fan Relay, SPST, 277V Coil

Price $17.72 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ACJ0
  • Mfr. Model # 6ACJ0
  • UNSPSC # 39121535
  • Catalog Page # 4225
  • Shipping Weight 0.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Relay
  • TypeEnclosed Fan
  • Coil Volts277
  • Switch TypeSPNO
  • Full Load Amps @ 120V14
  • Locked Rotor Amps @ 120V60
  • Full Load Amps @ 240VAC8
  • Locked Rotor Amps @ 240V48
  • Height (In.)2-1/4
  • Width (In.)2-1/8
  • Depth (In.)2
  • MountingUniversal
  • ApplicationTo Switch Single or Two Speed Motors, Solenoids, Relays, Resistive Loads and Other General Purpose Switching
  • Agency CompliancecURus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Magnetic and Transformer Combination Relays
Install in any position. Snap-acting for remote control of air conditioning, heating, and ventilation systems, and to control fans, blowers, motors (up to 1-1/2 HP), tools, and other electrical devices within ratings.
Magnetic
Enclosed Fan
1/4" spade terminals.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.