Skip Content

Prem Adptr Kit,24InL,Stl and Plstc,15 PC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Prem Adptr Kit, 24InL, Stl and Plstc, 15 PC

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6EMX1
  • Mfr. Model # 71680
  • UNSPSC # 25171718
  • Catalog Page # N/A
  • Shipping Weight 29.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Premium Adapter Kit
  • Shaft Size 40mm
  • Number of Pieces 15
  • For Use With 1250-3D and 1250-3DV Wheel Balancer
  • Includes Small Cone, Medium Cone, Large Cone, Light Truck Back Cone, Calipers, Premium Wheel Weight Hammer, Hub Nut, Small Pressure Cup and Rubber Lip, Spring and Stub 40mm Shaft, Short Cone, Light Truck Cone Kit, Faceplate Extension, Pin Plates with Balancer Mate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.