Skip Content

Utility Sink,Thermoplastic,24 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Sink, Thermoplastic, 24 In L

Price $176.75 / each

Please sign in or register to access lists

Go

Ship to: 30301 (Change)

Go

Invalid Zip Code


FOREST PARK branch 041

  • Item # 1RLN8
  • Mfr. Model # 19CF
  • UNSPSC # 30181504
  • Catalog Page # 3820
  • Shipping Weight 21.88 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Sink
  • With Faucet/Without FaucetWith Faucet
  • MaterialThermoplastic
  • Mounting TypeFloor
  • ColorWhite
  • Overall Length24"
  • Overall Width20"
  • Overall Height34"
  • Bowl ShapeSquare
  • No. of Bowls1
  • Bowl Size24" x 20"
  • Bowl Depth13"
  • Faucet OperationDual-Handle
  • Back SplashNo
  • Side SplashNo
  • Drain Opening1-1/2"
  • Faucet Mounting Centers4"
  • Number of Holes2
  • IncludesAdjustable Leg with Levers, Faucet, P-Trap, Supplylines and Stopper
  • StandardsIAPMO, ANSI Specification 124.6, And CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about Mycal is loaded.
Additional information about Mycal could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes it has 6 inch swing spout.
8 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I'm a studio metal smith and work with different corrosive chemicals and need a basin that is multi-purpose.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MarBaer is loaded.
Additional information about MarBaer could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We have contacted the supplier and they do not recommend corrosive chemicals in their tubs. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about jobe is loaded.
Additional information about jobe could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the width runs side to side on this unit. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T20:06:15.073-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RLN8, prod, sort_default
1 of 1
  • 2015-08-31T20:06:15.075-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RLN8, prod, sort_default
1 of 1