Skip Content

White, Mop Sink Without Faucet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

White, Mop Sink Without Faucet

Price $275.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RLN4
  • Mfr. Model # 63M
  • UNSPSC # 30181504
  • Catalog Page # 3825
  • Shipping Weight 13.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMop Sink
  • With Faucet/Without FaucetWithout Faucet
  • Body MaterialDurastone(R)
  • ColorWhite
  • Overall Length24"
  • Overall Width24"
  • Overall Height10"
  • Bowl Size24" x 24"
  • Bowl Depth10"
  • Back SplashNo
  • Drain Opening3"
  • IncludesDrain Seal and Stainless Steel Strainer
  • Manufacturers Warranty Length1 yr.
  • StandardsIAPMO, ANSI Specification 124.6, And CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
some should keep it from moveing besides the drain
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about studill is loaded.
Additional information about studill could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a copy of the spec sheet. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:52:51.199-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RLN4, prod, sort_default
1 of 1
  • 2015-08-29T19:52:51.201-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RLN4, prod, sort_default
1 of 1