Skip Content

Ring Buoy with Reflective Tape,30 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ring Buoy with Reflective Tape, 30 In

Price $108.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 20001 (Change)

Go

Invalid Zip Code


WASHINGTON branch 912

  • Item # 5UYA7
  • Mfr. Model # MRD030
  • UNSPSC # 42171614
  • Catalog Page # 2113
  • Shipping Weight 7.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Water Rescue Accessories
USCG-approved Type IV
Molded linear, low-density polyethylene with high-visibility reflective tape. Includes rope.

View More

Technical Specs

  • Item Survival Ring Buoy
  • Buoyancy 32 lb.
  • Material Low Density Polyethylene (LDPE)
  • Color Orange
  • Dimensions 30 W x 4-1/2 H x 30" Dia
  • Standards USCG Type IV Approved to SOLAS, CCG and BV/MED Approved
  • Includes SOLAS Grade Reflective Tape
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months ago
by
Read all my Q&A
 
Please wait while more information about bubbasmack is loaded.
Additional information about bubbasmack could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

No rope comes with the buoy. The manufacturer does offer it separately (90ft). Grainger item number is 11N742.

Thank you for using Grainger Ask and Answer
5 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
10 months ago
by
Read all my Q&A
 
Please wait while more information about SKS1 is loaded.
Additional information about SKS1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately we do not have that accessory.
10 months ago
by
Read all my Q&A
 
Please wait while more information about Mustang Product Expert is loaded.
Additional information about Mustang Product Expert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:59:27.072-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UYA7, prod, sort_default
1 of 1
  • 2016-02-06 T19:59:27.074-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UYA7, prod, sort_default
1 of 1