Skip Content

 
Search and Rescue Life Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Search and Rescue Life Jacket


Technical Specs

  • Item Search and Rescue Life Jacket 
  • Standards USCG Approved Type III 
  • Color Orange 
  • Closure Type Zipper and Buckle 
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
MV5600 XXL
2XL
50 to 54"

$257.25 / each

Enter location to check availability
Catalog Page #  NA

Price $257.25 / each

Technical Specs

  • Item Search and Rescue Life Jacket
  • Size 2XL
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 50 to 54"
MV5600 XXXL
3XL
54 to 58"

$257.25 / each

Enter location to check availability
Catalog Page #  NA

Price $257.25 / each

Technical Specs

  • Item Search and Rescue Life Jacket
  • Size 3XL
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 54 to 58"
MV5600 L
L
42 to 46"

$257.25 / each

Enter location to check availability
Catalog Page #  NA

Price $257.25 / each

Technical Specs

  • Item Search and Rescue Life Jacket
  • Size L
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 42 to 46"
MV5600 M
M
38 to 42"

$257.25 / each

Enter location to check availability
Catalog Page #  NA

Price $257.25 / each

Technical Specs

  • Item Search and Rescue Life Jacket
  • Size M
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 38 to 42"
MV5600 S
S
34 to 38"

$257.25 / each

Enter location to check availability
Catalog Page #  NA

Price $257.25 / each

Technical Specs

  • Item Search and Rescue Life Jacket
  • Size S
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 34 to 38"
MV5600 XL
XL
46 to 50"

$257.25 / each

Enter location to check availability
Catalog Page #  NA

Price $257.25 / each

Technical Specs

  • Item Search and Rescue Life Jacket
  • Size XL
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 46 to 50"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More